Applied Product Catalog 2017 2018 Page 721 Pneumatic Products

721 Pneumatic Products All Things Industrial SM Options 00 = No Options 01 = Bumpers 02 = Viton Seals 03 = Magnet 04 = Bumpers with Magnet 05 = Pivot Bushing 06 = Pivot Bushing with Bumpers 07 = Pivot Bushing with Viton Seals 08 = Pivot Bushing with Magnet 09 = Pivot Bushing with Bumper and Magnet Fractional Inch Stroke A = 0" 1 = 1/2" Full Inch Stroke 00 = 0" 01 = 1" 02 = 2" 03 = 3" 32 = 32" Maximum Fractional Inches of Stroke A = 0" B = 1/16" C = 1/8" D = 3/16" E = 1/4" F = 5/16" G = 3/8" H = 7/16" J = 1/2" Full Inches of Stroke 00 = 0" 01 = 1" 02 = 2" 03 = 3" 04 = 4" 05 = 5" 06 = 6" 07 = 7" 08 = 8" 09 = 9" 10 = 10" 11 = 11" 12 = 12" AMERICAN 1062 DNS M36SL 2.00 3 Options 31 = Viton 32 = Bumpers 33 = Ports Reloc 90 2 = Omit Pin Stroke Mounting Style Piston Sensing M16SL = 9/16 M26SL = 3/4 M36SL= 1-1/16 M66SL = 1-1/2 L = LED S = STD Mounting Style S01 = Single Acting Spring Return Nose Mount S02 = Single Acting Spring Return Rear Pivot R01 = Single Acting Spring Extend Nose Mount R02 = Single Acting Spring Return Rear Pivot N01 = Single Acting Spring Return Non-Rotating Return N02 = Single Acting Spring Return Non-Rotating Rear Pivot D01 = Double Acting Nose Mount D02 = Double Acting Rear Pivot D03 = Double Acting Through Rod D04 = Double Acting Double Nose D05 = Double Acting Front Block D13 = Interchange Option for 1-1/16" Bore Bore Size 0313 = 5/16" 0438 = 7/16" 0563 = 9/16" 0750 = 3/4" 0875 = 7/8" 1062 = 1-1/16" 1250 = 1-1/4" 1500 = 1-1/2" 1750 = 1-3/4" 2000 = 2" 13 = 13" 14 = 14" 15 = 15" 16 = 16" 17 = 17" 18 = 18" 19 = 19" 20 = 20" 21 = 21" 22 = 22" 23 = 23" 24 = 24" XX = Special Options 00 = No Options 90 = Standard Magnetic Piston Only 1 Special Designation A = Standard X = Special Options A = No Options B = Viton Seals C = Bumpers (Head & Cap) 2 X = Special Mounting Style N = Nose Mount 3 P = Pivot Mount D = Double End Mount 3 B = Front Block Mount 3 Includes Mounting Nut Model SA = Single Acting Spring Return RA = Reverse Acting Spring Extend NR = Non-Rotating Rod DA = Double Acting DR = Double Acting Double Rod End 4 Double End Mount Only PARKER 1.06 C D SR B W S Y 3 C 2.00 Stroke Cushion cap If non-std rod thread Stainless Rod Special Seals W = wiper V = high temp Bumpers Series SRM = magnetic piston Mount Cushion Head BIMBA C 09 D B 2.00 Stroke Options B = bumpers V = high temp W = wiper Mount Type C = cushion MRS = magnetic piston SR = stainless steel rod HUMPHREY 6 D 2 W/Option F Options B = Bumper F = Viton M = Internal Magnet N = Wearstrip Y = 303 SS Rod Stroke Mounting Style CLIPPARD SDR 17 2 X Options B = Bumper V = Viton MB = Internal Magnet C = Cushions both ends F = Front cushion R = Rear cushion Stroke Mounting Style Bore Size 007 - 5/16" 01 - 7/16" 02 - 9/16" 04 - 3/4" 06 - 7/8" 09 - 1-1/16" 12 - 1-1/4" 17 - 1-1/2" 31 - 2.00" 50 - 2.50" 70 - 3.00" R L D 0 2 A -D A P - A A 0 0 Bore Size 08 - 1/2" 07 - 3/4" 06 - 1-1/16" 25 - 1-1/4" 05 - 1-1/2" 04 - 2.00" Bore Size (in 1/16") 05 - 5/16" 08 - 1/2" 12 - 3/4" 17 - 1-1/16" 20 - 1-1/4" 24 - 1-1/2" 32 - 2.00" Bore Size 437 - 7/16" 562 - 9/16" 750 - 3/4" 1062 - 1-1/16" 1500 - 1-1/2" Series Bore Size A = 7/16" B = 9/16" C = 3/4" D = 1-1/16" E = 1-1/4" F = 1-1/2" G = 2" H = 2-1/2" X = Special K = 9/16" M = 5/8" N = 11/16" P = 3/4" R = 13/16" S = 7/8" T = 15/16" X = Special NORGREN NUMATICS 1500 D01 02 A 01 Bore Size .31 - 5/16" .44 - 7/16" .56 - 9/16" .75 - 3/4" .88 - 7/8" 1.06 - 1-1/16" 1.25 - 1-1/4" 1.50 - 1-1/2" 1.75 - 1-3/4" 2.00 - 2" 2.50 - 2-1/2" 3.00 - 3" 1 Magnetic pistons will change overall cylinder length. See table on preceding page. 2 Bumpers on air side only with spring version Air Reservoirs (Volume Chambers) Parker Bimba Humphrey Clippard American 3/4 .75 AR D-1022-A 7-C AVT-12 750 VCS 1 1/16 1.06 AR D-1500-A 6-C AVT-17 1062 VCS 1 1/4 1.25 AR D-27715-A 5-C - - 1 1/2 1.50 AR D-5096-A 5-C AVT-24 - 2 2.00 AR D-2485-A 4-C AVT-32 - Summary of Options/Mounts Offered Bore Size Parker Bore Code Bimba Bore Code Humphrey Bore Code Clippard Bore Code American Bore Code Norgren Bore Code Numatics Bore Code 5/16 X B .31 X B 007 - X 05 - X 0313 7/16 X B T .44 X B T 01 - X B M 437 B A X 0438 9/16 X M .56 X M 02 - X 562 M B X 0563 3/4 X B T M .75 X B T M 04 X B M 7 X B M 12 X B M 750 X B M C X B M 0750 7/8 X .88 X 06 - X M 0875 1 1/16 X B T M 1.06 X B T M 09 X B M 6 X B M 17 X B M 1062 X B M D X B M 1062 1 1/4 X M 1.25 X M 12 X M 25 X M 20 X M 1250 X M E X M 1250 1 1/2 X B T M 1.50 X B T M 17 X B M 5 X M 24 X B M 1500 X B M F X B M 1500 1 3/4 X M 1.75 X M 24 X M 75 - X M 1750 2 X M 2.00 X M 31 X M 4 X 32 - X M G X M 2000 2 1/2 X M 2.50 X M 50 X M 3 X 40 - X M H - - 3 X 3.00 X 70 - - Notes: B Bore sizes for block mounts. M Bore sizes for internal magnets. - Consult factory for SRM dimensional T Bore sizes for trunnion mounts. X Standard mount only. Standard Options Bumpers Viton Seals Stainless Steel Rods Parker Standard on 5/16, 7/8, 1-1/4, and 1-3/4 bore. Optional on other bore sizes and models except 2 bore single acting. Optional on all bore sizes and models. Standard on all bore sizes up to 1.50. KDX mounts, all block mounts, optional on all other bore sizes and models. Bimba Standard on 5/16, 7/8, 1-1/4, and 1-3/4 bore. Optional on other bore sizes and models except 1-1/2 and 2 bore, single acting. Optional on all bore sizes and models. Standard on 5/16, 7/16 and 9/16 bore MRS, K-type (DXDE, DXDEH), all block mounts, optional on all other bore sizes and models. Clippard Standard on most bore sizes and models. Optional on all bore sizes and models. Optional on most bore sizes and models. Humphrey Standard on model D2EY all bore sizes. Optional on all other bore sizes and models. Optional on all bore sizes and models. Standard on models D2EY, BFS, BFD. Optional on all other bore sizes and models. American Optional on all bore sizes and models. Optional on all bore sizes and models. Standard on all bore sizes and models. Norgren Optional on all bore sizes and models. Optional on all bore sizes and models. Standard on all bore sizes and models. Numatics Optional on 9/16 through 2 bore. Optional on all bore sizes and models. Standard on all bore sizes and models. Bumpers may affect OAL. Consult factory for details. Series SR Cylinder Interchange Chart Continued from previous page. Continued on next page.

Previous Page
Next Page