Applied Product Catalog 2017 2018 Page 724 Pneumatic Products

724 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Pneumatic Products Cushioned, Adjustable Both Ends Bumpers: No Bore Size (mm) Port Size Port Type Rod Dia. (mm) Rod Thread Stroke Length (mm) Item No. Mfr. No. Net Price 16 M5 Metric 6 M6 25 101755280 P1A-S016MS-0025 $99.50 50 101741890 P1A-S016MS-0050 100.60 80 101736728 P1A-S016MS-0080 101.90 100 101756115 P1A-S016MS-0100 102.20 20 1/8 BSPP 8 M8 25 101741893 P1A-S020MS-0025 83.80 40 102202582 P1A-S020MS-0040 84.50 50 101755370 P1A-S020MS-0050 84.90 80 101756353 P1A-S020MS-0080 86.30 100 101739198 P1A-S020MS-0100 87.30 125 101756119 P1A-S020MS-0125 88.40 25 1/8 BSPP 10 M10 x 1.25 25 101754804 P1A-S025MS-0025 90.10 80 101374931 P1A-S025-MS-0080 108.36 100 101787777 P1A-S025MS-0100 93.60 125 101461137 P1A-S025MS-0125 94.70 250 101756354 P1A-S025MS-0250 100.40 Single Acting, Spring Extend for Advance Stroke Cushioned on Both Ends Bumpers: Yes Bore Size (mm) Port Size Port Type Rod Dia. (mm) Rod Thread Stroke Length (mm) Item No. Mfr. No. Net Price 20 1/8 BSPP 8 M8 25 101756116 P1A-S020TS-0025 $114.20 50 101738825 P1A-S020TS-0050 115.30 80 101740028 P1A-S020TS-0080 116.60 Single Acting, Spring Return for Retract Stroke Cushioned on Both Ends Bumpers: Yes Bore Size (mm) Port Size Port Type Rod Dia. (mm) Rod Thread Stroke Length (mm) Item No. Mfr. No. Net Price 10 M5 Metric 4 M4 20 101741887 P1A-S010SS-0020 $55.90 25 101755363 P1A-S010SS-0025 56.10 50 101740024 P1A-S010SS-0050 57.40 12 M5 Metric 6 M6 20 101787771 P1A-S012SS-0020 81.80 25 101755365 P1A-S012SS-0025 58.60 50 101738946 P1A-S012SS-0050 64.56 16 M5 Metric 6 M6 25 101754800 P1A-S016SS-0025 65.60 40 101741892 P1A-S016SS-0040 66.20 50 101738155 P1A-S016SS-0050 66.70 80 101739080 P1A-S016SS-0080 68.00 20 1/8 BSPP 8 M8 25 101756117 P1A-S020SS-0025 71.60 40 101787774 P1A-S020SS-0040 72.30 50 101741894 P1A-S020SS-0050 72.70 80 101739197 P1A-S020SS-0080 74.10 25 1/8 BSPP 10 M10 x 1.25 25 101754709 P1A-S025SS-0025 76.90 50 101755371 P1A-S025SS-0050 77.90 80 101739200 P1A-S025SS-0080 79.30 Series P1A Round Bodied Metric ISO Cylinder The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance. Compliances: ISO 6432 and CETOP RP52P Mounting Style Description: Universal Temperature Range: Magnetic Piston: Yes Seal Material: Fluorocarbon Rod Material: Stainless Steel Double Acting Cushioned on Both Ends Bumpers: Yes Bore Size (mm) Port Size Port Type Rod Dia. (mm) Rod Thread Stroke Length (mm) Item No. Mfr. No. Net Price 10 M5 Metric 4 M4 10 101756522 P1A-S010DS-0010 $54.60 15 101738153 P1A-S010DS-0015 54.80 25 101736727 P1A-S010DS-0025 55.20 50 101754703 P1A-S010DS-0050 56.40 80 101754799 P1A-S010DS-0080 57.80 100 101754704 P1A-S010DS-0100 58.70 12 M5 Metric 6 M6 10 101739077 P1A-S012DS-0010 58.00 15 101755084 P1A-S012DS-0015 69.13 25 101755085 P1A-S012DS-0025 58.70 50 101739078 P1A-S012DS-0050 59.80 80 101756523 P1A-S012DS-0080 60.40 100 101755364 P1A-S012DS-0100 61.40 160 101740025 P1A-S012DS-0160 64.10 16 M5 Metric 6 M6 10 101583260 P1A-S016DS-0010 65.30 15 101741889 P1A-S016DS-0015 65.40 25 101740026 P1A-S016DS-0025 65.90 40 101756114 P1A-S016DS-0040 66.60 50 101755366 P1A-S016DS-0050 67.10 80 101756525 P1A-S016DS-0080 68.50 100 101740027 P1A-S016DS-0100 69.40 20 1/8 BSPP 8 M8 15 101787772 P1A-S020DS-0015 76.20 25 101738949 P1A-S020DS-0025 76.80 50 101787773 P1A-S020DS-0050 77.80 100 101491516 P1A-S020DS-0100 80.10 125 101756526 P1A-S020DS-0125 81.20 160 101739195 P1A-S020DS-0160 82.80 200 101755369 P1A-S020DS-0200 84.60 25 1/8 BSPP 10 M10 x 1.25 10 101739196 P1A-S025DS-0010 80.90 15 101796277 P1A-S025DS-0015 81.10 20 101739081 P1A-S025DS-0020 81.30 25 101486949 P1A-S025DS-0025 81.50 50 101628691 P1A-S025DS-0050 82.70 100 101515903 P1A-S025DS-0100 84.90 125 101739082 P1A-S025DS-0125 86.10 160 101738826 P1A-S025DS-0160 87.70 200 101741895 P1A-S025DS-0200 89.50 Need more technical information on the parts you see? We'll be glad to send manufacturers' catalogs and other available datasheets. Call your local Applied service center for your copy. Don't Forget... Series P1A Metric Mounting Accessories Hardware Type Bore Size (mm) Item No. Mfr. No. Net Price Rod Clevis 12, 16 101738151 P1A-4DRC $4.00 20 101740023 P1A-4HRC 4.40 25 101754702 P1A-4JRC 6.00 Swivel Rod Eye 12, 16 101738152 P1A-4DRS 9.40 Rod Clevis Swivel Rod Eye

Previous Page
Next Page