Applied Product Catalog 2017 2018 Page 725 Pneumatic Products

725 Pneumatic Products All Things Industrial SM Economair Piston & Rod Seal Kit Seal Material: O-Ring, Nitrile Cylinder Type: Double Acting Bore Size (in) Cushioned on Both Ends Non-Cushioned Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 1 1/2 101761335 RK2415-10 $52.75 101762383 RK2315-10 $38.22 2 101760712 RK2420-10 56.68 101759726 RK2320-10 43.70 2 1/2 101762431 RK2325-10 48.90 3 101761048 RK2430-10 72.84 101763117 RK2330-10 53.43 4 101763353 RK2440-10 78.78 - Bore Size (in) Rod Dia. (in) Rod Thread Length (in) Port Size (in) Stroke Length (in) Item No. Mfr. No. Net Price 1 1/8 3/8 3/8-16 7/8 1/8 1 101729332 2418-1089-010 $144.11 2 102213475 2418-1089-020 147.77 3 101605100 2418-1089-030 150.75 4 101762375 2418-1089-040 154.38 5 101760697 2418-1089-050 158.03 6 101839799 2418-1089-060 161.68 8 102114184 2418-1089-080 168.20 10 102053994 2418-1089-100 175.48 12 101760534 2418-1089-120 182.74 Non-Cushioned Steel Rod Material Bore Size (in) Rod Dia. (in) Rod Thread Length (in) Port Size (in) Stroke Length (in) Item No. Mfr. No. Net Price 1 1/2 1/2 1/2-13 1 1/4 1/4 2 101763333 2315-1009-020 $146.28 4 101762372 2315-1009-040 153.37 2 5/8 5/8-11 1 1/4 1/4 2 101789099 2320-1009-020 173.89 4 101759717 2320-1009-040 182.26 2 1/2 3/4 3/4-10 1 1/2 3/8 6 101894585 2325-1009-060 227.97 Non-Cushioned 303 Stainless Steel Rod Material Bore Size (in) Rod Dia. (in) Rod Thread Length (in) Port Size (in) Stroke Length (in) Item No. Mfr. No. Net Price 1 1/8 3/8 3/8-16 7/8 1/8 1 1/2 101759716 2318-1089-014 $116.56 2 101760692 2318-1089-020 116.56 3 101814390 2318-1089-030 120.26 Economair Series Round Bodied Repairable Pneumatic Cylinder Economair round cylinders are medium- to heavy-duty units that can be installed anywhere that a repairable cylinder is desired. Prelubricated, they are suitable for operation without externally applied lubrication. Unique end cap retention design provides a concentric assembly, resulting in a service life superior to tie rod cylinder construction. Stainless steel and chromed steel rods are available. Features: Seal Material: O-Ring, Nitrile Temperature Range: Max. Pressure: 200 psi Magnetic Piston: No Port Type: NPT Cushioned on Both Ends Steel Rod Material Bore Size (in) Rod Dia. (in) Rod Thread Length (in) Port Size (in) Stroke Length (in) Item No. Mfr. No. Net Price 1 1/2 1/2 1/2-13 1 1/4 1/4 2 102103691 2415-1009-020 $189.00 3 102226335 2415-1009-030 192.83 4 101641544 2415-1009-040 196.68 6 101762420 2415-1009-060 204.38 12 101760083 2415-1009-120 227.41 14 101763336 2415-1009-140 234.00 2 5/8 5/8-11 1 1/4 1/4 1 101681958 2420-1009-010 218.59 2 101760698 2420-1009-020 222.77 3 101760533 2420-1009-030 226.96 4 101760535 2420-1009-040 230.05 5 101763099 2420-1009-050 234.22 6 102079727 2420-1009-060 238.39 8 101763338 2420-1009-080 246.69 10 101761213 2420-1009-100 254.38 12 101613630 2420-1009-120 262.69 14 101763100 2420-1009-140 270.99 16 101763098 2420-1009-160 277.96 18 101760218 2420-1009-180 286.25 20 101763101 2420-1009-200 294.49 2 1/2 3/4 3/4-10 1 1/2 3/8 6 101763340 2425-1009-060 278.20 8 101760700 2425-1009-080 289.37 12 101761732 2425-1009-120 311.68 14 101761731 2425-1009-140 321.33 3 3/4 3/4-10 1 1/2 3/8 4 101763342 2430-1009-040 311.81 6 101762312 2430-1009-060 322.99 8 101726944 2430-1009-080 335.67 10 101760701 2430-1009-100 348.33 12 101762378 2430-1009-120 359.28 4 1 1-8 1 7/8 1/2 6 101760219 2440-1009-060 453.64 12 101761328 2440-1009-120 501.85 Cushioned on Both Ends 303 Stainless Steel Rod Material Page i35 in the blue Technical Section of this catalog for more information on cylinder types and functions. SEE ALSO... A cylinder's bore size determines the force it will produce at a given supply of pressure. The weight of the load or the clamping force required will largely determine the force requirements of the cylinder, and therefore, the bore size required. Air pressure drop, packing friction, as well as load variations should be taken into consideration before determining bore size. Did You Know?

Previous Page
Next Page