Applied Product Catalog 2017 2018 Page 727 Pneumatic Products

727 Pneumatic Products All Things Industrial Aro Series Coupler & Plug Quick disconnect couplers are a fast and reliable way of joining pneumatic lines. Features: Hardened steel balls Stainless steel springs Heat treated Reduces wear on critical mating surfaces Leak-proof connections High flow rates Caution: For use on compressed air lines only Body Material: Steel Max. Operating Pressure: 300 psi Body Size (in) Connection Size (in) Connection Type Component Item No. Mfr. No. Net Price 1/4 Female NPT Coupler 101814943 C38 $5.04 Plug 101815653 CP38 1.63 Push-On Coupler 101815094 C46 6.73 Male NPT Coupler 101770670 C37 5.79 Plug 101814355 CP37 1.57 3/8 Hose Barb Coupler 101593383 C38-44 8.22 3/8 Female NPT Coupler 101814655 C36 11.37 Plug 101815642 CP36 3.50 Male NPT Plug 101814607 CP35 3.47 Automotive Standard Coupler & Plug Tru-Flate standard quick-disconnect couplers and plugs provide all the basic features necessary for long wearing industrial use. Zinc-plated steel or brass construction resists corrosion. Hardened wear points maintain long life. Buna-N seals create a leak-proof connection. Steel plugs are case hardened for extended service. Automotive standard style couplings interchange with Tru-Flate 10 and 100 type series as well as units produced by other manufacturers. C1 CP1 Features: Reduces wear on critical mating surfaces Caution: For use on compressed air lines only Max. Operating Pressure: 300 psi Connection Type Body Size (in) Connection Size (in) Body Material Coupler Plug Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price Female NPT 1/4 Brass 101815988 C2B $5.09 101769927 CP2B $1.72 Steel 101769910 C2 4.52 101815154 CP2 1.69 3/8 Steel 101815012 C2-23 5.61 101415801 CP2-23 2.57 3/8 1/4 Steel 101768875 C8 9.08 101814948 CP8 2.64 3/8 Steel 101814767 C6 8.91 101814601 CP6 2.96 1/2 Steel 101768881 C6-24 11.46 - 1/2 Steel - - 101815156 CP10 3.80 Hose Barb 1/4 Steel 101815152 C2-42 6.30 - 3/8 Steel 101814348 C2-44 6.54 101815587 CP1-44 2.71 Male NPT 1/4 Brass - - 101769920 CP1B 1.52 Steel 101814761 C1 4.32 101770649 CP1 1.77 3/8 Steel 101769911 C1-03 5.79 101815091 CP1-03 2.57 3/8 1/4 Steel 101768874 C7 9.41 101815093 CP7 2.28 3/8 Steel 101769913 C5 9.22 101815647 CP5 2.57 1/2 3/8 Steel - - 101814352 CP9-03 3.85 1/2 Steel - - 101769124 CP9 3.33 Push-On Barb 1/4 3/8 Steel 101814763 C2-44L 6.54 101814823 CP1-44L 2.81 The Applied Product Catalog is available as a FREE mobile app for the iPad , iPhone , iPod touch and Android platforms - available from the App Store SM on iTunes and the Google Play store! This convenient app gives you complete access to the entire catalog and is linked directly to Applied.com for easy ordering. Download today! Don't Forget...

Previous Page
Next Page