Applied Product Catalog 2017 2018 Page 731 Pneumatic Products

731 Pneumatic Products All Things Industrial SM Style 4 End Retainer Item No. Mfr. No. Max. Dia. @ 100 psi (in) Max. Stroke Length (in) Compressed Height (in) Max. Expanded Height (in) Design Height (in) Air Inlet (in) Force @ 1" Stroke (lbf) Force @2" Stroke (lbf) Force @ 3" Stroke (lbf) Force @ Max. Stroke (lbf) Internal Bumper Net Price 102054109 YI-1B14-350 15.2 3.3 2.3 5.6 4.0 to 5.3 1/4 12,650 11,500 9,900 9,300 No $367.22 100186064 YI-1B14-352 15.2 3.3 2.3 5.6 4.0 to 5.3 3/4 12,650 11,500 9,900 9,300 No 380.75 102039209 YI-1B14-364 15.9 6.0 2.3 8.3 3.3 to 5.3 1/4 13,500 12,800 11,600 4,800 No 411.08 101710758 YI-1B14-362 15.9 6.0 2.3 8.3 3.3 to 5.3 3/4 13,500 12,800 11,600 4,800 No 501.30 Contact your nearest Applied service center for mounting dimension data. Imperial Single Convolute Bellows Type Air Spring Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration. Air Inlet Type: NPTF Max. Inflation Pressure: 100 psi Temperature Range: Max. Tillting Angle: Style 2 End Retainer Item No. Mfr. No. Max. Dia. @ 100 psi (in) Max. Stroke Length (in) Compressed Height (in) Max. Expanded Height (in) Design Height (in) Air Inlet (in) Force @ 1" Stroke (lbf) Force @2" Stroke (lbf) Force @ 3" Stroke (lbf) Force @ Max. Stroke (lbf) Internal Bumper Net Price 102040080 YI-1B5-502 5.7 2.0 1.8 3.8 2.5 to 3.0 3/4 1,250 560 N/A 560 No $149.19 100186065 YI-1B5-500 5.7 2.0 1.8 3.8 2.5 to 3.0 1/4 1,250 560 N/A 560 No 125.29 100186066 YI-1B5-510 6.0 3.0 1.8 4.8 2.5 to 4.0 1/4 1,500 1,200 520 520 No 136.90 100186067 YI-1B5-512 6.0 3.0 1.8 4.8 2.5 to 4.0 3/4 1,500 1,200 520 520 No 165.34 100186069 YI-1B6-530 6.5 2.8 2.0 4.8 3.0 to 4.0 1/4 1,900 1,500 N/A 850 No 141.95 100186068 YI-1B5-521 6.5 3.0 1.8 5.8 3.5 to 5.0 3/4 1,500 1,150 440 440 No 203.47 102076324 YI-1B5-520 6.5 3.0 1.8 5.8 3.5 to 5.0 1/4 1,500 1,150 440 440 No 167.75 102215373 YI-1B6-535 7.0 3.4 2.0 7.1 4.0 to 6.0 1/4 2,000 1,600 1,025 750 No 173.43 100186071 YI-1B7-540 7.7 3.2 2.0 5.2 3.5 to 4.5 1/4 2,400 1,900 1,100 850 No 140.11 101749048 YI-1B8-550 8.7 3.3 2.0 5.3 3.8 to 4.8 1/4 3,300 2,650 1,600 1,100 No 148.10 100186072 YI-1B8-552 8.7 3.3 2.0 5.3 3.8 to 4.8 3/4 3,300 2,650 1,600 1,100 No 157.81 102040081 YI-1B8-562 9.4 3.2 2.0 6.7 4.0 to 6.5 3/4 3,100 2,700 1,900 1,600 No 192.75 102210706 YI-1B8-560 9.4 3.2 2.0 6.7 4.0 to 6.5 1/4 3,100 2,700 1,900 1,600 No 183.06 Item No. Mfr. No. Max. Dia. @ 100 psi (in) Max. Stroke Length (in) Compressed Height (in) Max. Expanded Height (in) Design Height (in) Air Inlet (in) Force @ 1" Stroke (lbf) Force @2" Stroke (lbf) Force @ 3" Stroke (lbf) Force @ Max. Stroke (lbf) Internal Bumper Net Price 102049145 YI-1B6-536 7.0 3.4 2.0 7.1 4.0 to 6.0 1/4 2,000 1,600 1,025 750 No $181.49 102038881 YI-1B6-538 7.0 3.4 2.0 7.1 4.0 to 6.0 1/4 2,000 1,600 1,025 750 Yes 196.24 102051403 YI-1B7-542 7.7 2.9 2.0 5.2 3.5 to 4.5 1/4 2,300 1,750 N/A 850 Yes 178.41 102054108 YI-1B7-541 7.7 3.2 2.0 5.2 3.5 to 4.5 1/4 2,400 1,900 1,100 850 No 169.28 102038114 YI-1B8-563 9.4 3.2 2.0 6.7 4.0 to 6.5 1/4 3,100 2,700 1,900 1,600 No 192.75 102050241 YI-1B9-202 11.0 2.9 2.3 5.2 4.5 to 5.0 1/4 5,050 4,150 N/A 2,850 No 219.39 101958183 YI-1B9-204 11.0 2.9 2.3 5.2 4.5 to 5.0 1/2 5,050 4,150 N/A 2,850 No 283.87 100186074 YI-1B9-207 11.0 2.9 2.3 5.2 4.5 to 5.0 3/4 5,050 4,150 N/A 2,850 No 231.15 102182380 YI-1B12-313 13.2 3.3 2.3 5.6 3.0 to 5.0 1/4 8,700 8,000 7,000 6,574 No 267.43 100186063 YI-1B12-304 13.2 3.3 2.3 5.6 3.0 to 5.0 3/4 8,700 8,000 7,000 6,574 No 278.97 Style 3 End Retainer

Previous Page
Next Page