Applied Product Catalog 2017 2018 Page 732 Pneumatic Products

732 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Pneumatic Products Imperial Double Convolute Bellows Type Air Spring Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration. Air Inlet Type: NPTF Max. Inflation Pressure: 100 psi Temperature Range: Style 2 End Retainer Item No. Mfr. No. Max. Dia. @ 100 psi (in) Max. Stroke Length (in) Compressed Height (in) Max. Expanded Height (in) Design Height (in) Air Inlet (in) Force @ 1" Stroke (lbf) Force @ 2" Stroke (lbf) Force @ 3" Stroke (lbf) Force @ Max. Stroke (lbf) Internal Bumper Net Price 100186080 YI-2B6-530 6.5 4.9 2.8 7.7 4.5 to 6.5 1/4 1,700 1,900 N/A 580 No $194.83 100186081 YI-2B7-540 8.0 6.5 2.5 9.0 6.0 to 8.0 1/4 2,900 2,900 1,250 800 No 195.19 100186082 YI-2B7-546 8.0 6.5 2.5 9.0 6.0 to 8.0 3/4 2,900 2,900 1,250 800 No 256.18 101959887 YI-2B8-550 8.8 7.2 2.9 10.1 7.0 to 8.0 1/4 4,800 3,600 1,700 1,000 No 255.64 100186083 YI-2B8-552 8.8 7.2 2.9 10.1 7.0 to 8.0 3/4 4,800 3,600 1,700 1,000 No 280.45 Style 3 End Retainer Item No. Mfr. No. Max. Dia. @ 100 psi (in) Max. Stroke Length (in) Compressed Height (in) Max. Expanded Height (in) Design Height (in) Air Inlet (in) Force @ 1" Stroke (lbf) Force @ 2" Stroke (lbf) Force @ 3" Stroke (lbf) Force @ Max. Stroke (lbf) Internal Bumper Net Price 102215887 YI-2B6-535 7.0 6.3 2.8 9.1 5.0 to 7.0 1/4 2,100 2,350 N/A 560 No $223.85 100186084 YI-2B9-200 10.3 6.3 3.2 9.5 7.5 to 9.5 1/4 4,500 4,650 2,300 2,300 No 255.20 100186086 YI-2B9-216 10.3 6.3 3.2 9.5 7.5 to 9.5 3/4 4,500 4,650 2,300 2,300 No 267.43 102040083 YI-2B9-250 10.3 7.7 3.5 10.7 8.0 to 10.0 1/4 4,800 4,800 3,200 2,500 No 327.50 102053094 YI-2B12-425 13.0 6.1 3.4 9.5 7.5 to 9.5 1/4 8,400 8,400 5,200 5,200 No 288.87 100186078 YI-2B12-429 13.0 6.1 3.4 9.5 7.5 to 9.5 3/4 8,400 8,400 5,200 5,200 No 306.67 102049147 YI-2B12-419 13.7 8.4 4.3 12.7 7.5 to 9.5 3/4 8,600 8,200 N/A 4,500 No 330.94 Style 4 End Retainer Air springs generally have a shorter, more compact height (length) than air or hydraulic cylinders. This offers many design advantages over air and hydraulic cylinders. The maximum recommended inflation pressure is 100 psig for air springs. This limit of pressure may require a larger O.D. air spring, when compared to a cylinder, to lift an equivalent load. Product Information Air springs provide a force in one direction, i.e., they are single acting. Air or hydraulic cylinders can be of the single or double acting types. To replace a double acting cylinder, two air springs may be used, one for extension and the other for return. Product Information Item No. Mfr. No. Max. Dia. @ 100 psi (in) Max. Stroke Length (in) Compressed Height (in) Max. Expanded Height (in) Design Height (in) Air Inlet (in) Force @ 1" Stroke (lbf) Force @ 2" Stroke (lbf) Force @ 3" Stroke (lbf) Force @ Max. Stroke (lbf) Internal Bumper Net Price 102038116 YI-2B14-354 15.1 6.0 3.5 9.7 7.5 to 9.5 1/4 12,900 12,900 8,400 7,900 No $326.47 100186079 YI-2B14-352 15.1 6.0 3.5 9.7 7.5 to 9.5 3/4 12,900 12,900 8,400 7,900 No 381.69 101354877 YI-2B14-363 16.0 8.0 3.5 12.5 7.5 to 9.5 3/4 14,500 13,500 N/A 9,100 No 451.84 Contact your nearest Applied service center for mounting dimension data.

Previous Page
Next Page