Applied Product Catalog 2017 2018 Page 733 Pneumatic Products

733 Pneumatic Products All Things Industrial SM Single Convolute Sleeve Type Air Spring Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration. Applications: Max. Inflation Pressure: 100 psi Temperature Range: Air Inlet Type: NPTF Style 1 End Retainer Item No. Mfr. No. Max. Dia. @ 100 psi (in) Max. Stroke Length (in) Compressed Height (in) Max. Expanded Height (in) Design Height (in) Air Inlet (in) Force @ 1" Stroke (lbf) Force @ 2" Stroke (lbf) Force @ 3" Stroke (lbf) Force @ Max. Stroke (lbf) Internal Bumper Net Price 100186075 YI-1S3-011 3.3 4.4 3.6 8.0 5.0 to 6 1/8 400 400 400 110 No $91.30 101721468 YI-1S5-006 5.6 6.5 4.0 10.5 7.0 to 9 1/8 1,000 1,150 1,150 750 No 117.70 Style 2 End Retainer Item No. Mfr. No. Max. Dia. @ 100 psi (in) Max. Stroke Length (in) Compressed Height (in) Max. Expanded Height (in) Design Height (in) Air Inlet (in) Force @ 1" Stroke (lbf) Force @ 2" Stroke (lbf) Force @ 3" Stroke (lbf) Force @ Max. Stroke (lbf) Internal Bumper Net Price 100186076 YI-1S3-013 3.6 2.1 1.5 3.6 2.0 to 3 1/8 560 N/A N/A 120 No $69.81 100186077 YI-1S4-007 4.6 4.9 2.2 7.1 3.8 to 4.400 1/8 850 820 830 310 No 97.16 Contact your nearest Applied service center for mounting dimension data. Imperial Triple Convolute Bellows Type Air Spring Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration. Air Inlet Type: NPTF Max. Inflation Pressure: 100 psi Temperature Range: Style 3 End Retainer Item No. Mfr. No. Max. Dia. @ 100 psi (in) Max. Stroke Length (in) Compressed Height (in) Max. Expanded Height (in) Design Height (in) Air Inlet (in) Force @ 1" Stroke (lbf) Force @ 2" Stroke (lbf) Force @ 3" Stroke (lbf) Force @ Max. Stroke (lbf) Internal Bumper Net Price 102050709 YI-3B12-305 13.0 10.6 4.8 15.4 11.0 to 15.0 3/4 8,600 7,500 8,500 4,600 No $435.45 Style 4 End Retainer Item No. Mfr. No. Max. Dia. @ 100 psi (in) Max. Stroke Length (in) Compressed Height (in) Max. Expanded Height (in) Design Height (in) Air Inlet (in) Force @ 1" Stroke (lbf) Force @ 2" Stroke (lbf) Force @ 3" Stroke (lbf) Force @ Max. Stroke (lbf) Internal Bumper Net Price 100186087 YI-3B14-361 15.5 10.2 5.0 15.2 10.5 to 12.5 3/4 13,400 11,700 13,500 8,300 No $649.95 102049148 YI-3B15-378 16.5 7.3 4.7 14.6 10.5 to 12.5 3/4 12,800 10,500 13,000 7,200 Yes 982.64 102050247 YI-3B15-377 16.5 9.9 4.7 14.6 10.5 to 12.5 3/4 14,500 12,400 14,500 7,200 No 906.26 Contact your nearest Applied service center for mounting dimension data. The height limit (actuator) is recommended for optimum life in actuator applications and the extension of the assembly should be limited here. Each assembly must be limited in extension to the maximum expanded height to prevent air spring failure. When the air spring is extended beyond the actuator height limit, highly concentrated stresses develop. Life of the air spring above this height limit depends on pressure, extension and repetition of these concentrated stresses. Product Information

Previous Page
Next Page