Applied Product Catalog 2017 2018 Page 735 Pneumatic Products

735 Pneumatic Products All Things Industrial SM MC150 to MC600 Self-Compensating Miniature Shock Absorber MC150 to MC600 model range features a hermetically sealed rolling diaphragm seal system. These models can be directly mounted into the end cover of pneumatic cylinders to provide superior damping compared to normal cylinder cushions. Features: Applications: Button: No Stroke (in) Effective Weight Range (lb) Return Time (sec) Inch Metric Item No. Mfr. No. Thread Size Threads per Inch Thread Type Net Price Item No. Mfr. No. Thread Size Thread Pitch (mm) Thread Type Net Price 1/2 Standard 2 to 22 0.4 101645587 MC150 9/16 18 UNF $85.34 101641584 MC150M M14 1.5 Metric $80.65 5 to 55 0.3 101608072 MC225 3/4 16 UNF 87.44 101670644 MC225M M20 1.5 Metric 84.85 Heavy 50 to 500 0.3 101640981 MC225H 3/4 16 UNF 103.69 - Extra Heavy 400 to 2,000 0.3 101647762 MC225H2 3/4 16 UNF 108.19 - 1 Standard 20 to 300 0.6 101645589 MC600M M25 1.5 Metric 123.17 Heavy 250 to 2,500 0.6 101647151 MC600H 1 12 UNF 136.37 - Extra Heavy 880 to 5,000 0.6 101646569 MC600H2 1 12 UNF 143.83 - May be mounted into pressure chambers of pneumatic actuators. Shock Absorber Accessory Lock Nut Item No. Mfr. No. Use With Net Price 101788302 250-0400 MA600, MA900, MC600, MVC600, MVC900, SC650, SC925 $5.67 101813721 250-0041 MA45, MC45, ML45 20.28 MA35 to MA900 Adjustable Miniature Shock Absorber MA series miniature shock absorbers offer a compact design with true linear deceleration and are fully adjustable rather than self-compensating. Features: and low reaction forces Applications: Button: w/ Steel Button Mounting: Standard Stroke (in) Weight Range (lb) Return Time (sec) Inch Metric Item No. Mfr. No. Thread Size Threads per Inch Thread Type Net Price Item No. Mfr. No. Thread Size Thread Pitch (mm) Thread Type Net Price 0.75 5 to 500 0.1 101648851 MA225 3/4 16 UNF $98.78 101646446 MA225M M20 1.5 Metric $93.61 1.00 20 to 3,000 0.2 110010982 MA600 1 12 UNF 152.78 101679190 MA600M M25 1.5 Metric 152.78 1.58 30 to 4,500 0.4 101647150 MA900 1 12 UNF 206.18 101640979 MA900M M25 1.5 Metric 206.18 Schrader Bellows PA-2 Series heavy-duty cylinders on page 713. SEE ALSO... Shock absorbers help to reduce the impact of a moving product, helping to reduce both the noise of the impact and also the stress that is caused to the equipment. By controlling the rate of deceleration, product tipping and other unsafe situations can be avoided. Select a shock absorber that exceeds the weight rating for the maximum capacity of the product and the moving equipment, and adjust as required for your specific application. Did You Know?

Previous Page
Next Page