Applied Product Catalog 2017 2018 Page 738 Pneumatic Products

738 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Pneumatic Products Retractable Air Hose Self-storing air hoses are ideal for applications where kink and abrasion resistance are important. Unlike straight hose that lays on the floor or workbench and can easily be tangled, self-storing hose retracts to keep the area clutter free. Features: electrical and electronic equipment Applications: Working Pressure: 250 psi Working Temperature: Material Color Hose O.D. (in) Working Length (ft) Item No. Mfr. No. Net Price Nylon Blue 1/4 5 101460791 1480P56 04 14 $13.51 10 102113061 1481P56 04 14 19.33 20 102113944 1483P56 04 14 25.94 40 102115121 1484P56 04 14 42.31 5/16 5 101459188 1480P08 04 14 14.90 10 101459187 1481P08 04 14 17.79 14 101437391 1482P08 04 14 19.33 20 101460788 1483P08 04 14 23.63 40 101459978 1484P08 04 14 40.42 Yellow 5/16 5 101459977 1480P08 05 14 14.90 10 101507361 1481P08 05 14 17.79 14 101436100 1482P08 05 14 19.33 20 101459443 1483P08 05 14 23.63 40 101437392 1484P08 05 14 40.42 Polyurethane 95A Neon Green 1/4 8 101997779 1481U56 02 14 12.62 Need more technical information on the parts you see? We'll be happy to send you manufacturers' catalogs and other available datasheets. Call your local Applied service center for your copy. Don't Forget... Item No. Mfr. No. Overall Length (in) Overall Height (in) Net Price 102080927 3000 71 00 3.11 0.98 $10.36 Cuts all plastic tubing (e.g. nylon, fluoropolymer, polyurethane, polyethylene, soft rubber, etc.) from 1/8 to 1/2 diameter. Designed to give a clean, right-angle cut for a sure seal with the appropriate fitting. A spring maintains the cutter in the closed position for safety. Tubing Cutter Item No. Mfr. No. Use With No. of Clips per Barrette Pkg. Qty. Net Price 101587907 CLIP04 00 4 mm, 5/32 in O.D. Tubing 8 10 $3.71 101974124 CLIP06 00 6 mm, 1/4 in, 3/16 in O.D. Tubing 8 10 3.12 101963245 CLIP08 00 8 mm, 5/16 in O.D. Tubing 7 10 4.14 102221190 CLIP10 00 10 mm, 3/8 in O.D. Tubing 6 10 4.50 102108723 CLIP12 00 12 mm, 1/2 in O.D. Tubing 5 10 4.56 102113053 CLIP14 00 14 mm O.D. Tubing 4 10 4.69 Features: Permits secure mounting of up to eight tubes or fittings. Each package contains 10 strips of the same diameter clips and two self-tapping screws. Tube clips can be easily separated with a utility knife or tubing cutter. Order by tubing outside diameter or fitting O.D. size. Tube Clip

Previous Page
Next Page