Applied Product Catalog 2017 2018 Page 739 Pneumatic Products

739 Pneumatic Products All Things Industrial SM Universal Blowgun 0659 00 14 0653 66 14 G1C-S G1B-S Port Type: NPT Item No. Mfr. No. Body Material Style Type Port Size (in) Net Price 102134251 0659 00 14 a Polymer Fixed Angled Safety Bypass 1/4 $17.34 102097551 0653 66 14 b Polymer Energy Saving 1/4 25.93 101697671 G1C-S c Nickel-Plated Safety with Venturi Nozzle Safety Bypass 1/4 13.58 101778949 G1B-S c Powder Coated Safety with Venturi Nozzle Safety Bypass 1/4 14.92 a Meets OSHA 1910.242 if the following issues are observed: inlet pressure does not exceed 100 psig, blow gun is used with proper chip guarding, and personal protection is used by the operator. b Blowguns with a wide range of interchangeable nozzles meet many specific requirements, whether it be difficult access, safety, economy, power, etc. Maximum working c Standard safety blowguns conform to the following standards. OSHA standard 1910.242 (b) permitting a maximum of 30 psi outlet pressure when dead ended with a maximum of 150 psi inlet pressure. OSHA standard 1910.95 regulating occupational noise level exposure. Interchangeable Nozzle Spread of Air Cone Maximum Flow (tolerance +/-10%) Noise Level Measurements according to ISO 15744 Complies with Norms Conforms to OSHA 1910.242(b) Conforms to OSHA 1910.95(b) Part No. 0690 02 00 0690 06 00 0690 03 00 26 21 21 315 NI/min 365 NI/min 565 NI/min 83 dBA 82 dBA 86 dBA OSHA 1910.95(b) Directive 2003/10/EC: Hearing protectors should always be worn when exposure to noise lasts longer than 8 hours X OSHA 1910.95(b) Directive 2003/10/EC: Hearing protectors should always be worn when exposure to noise lasts longer than 8 hours X X OSHA 1910.242(b) OSHA 1910.95(b) Directive 2003/10/EC: Hearing protectors should always be worn when exposure to noise lasts longer than 8 hours Item No. Mfr. No. Nozzle Type Net Price 102114957 0690 02 00 Safety Nozzle $9.01 102112884 0690 03 00 12 in Extension Nozzle 14.90 102108695 0690 06 00 Angled Tube Nozzle Short 11.91 0690 02 00 0690 03 00 0690 06 00 Safety Blow Gun Style: Straight Port Type: NPT Item No. Mfr. No. Body Material Throttle Type Port Size (in) Net Price 100559398 004750010 Die Cast Zinc Lever Lever Operated 1/4 $16.67

Previous Page
Next Page