Applied Product Catalog 2017 2018 Page 743 Hydraulic Products

743 Hydraulic Products All Things Industrial ABB Series Filler Breather Features: Cork gaskets 30 mesh technopolymer basket Compatible with petroleum-based fluids Reduces part inventory Improves filtration to extend equipment life Lengthens filter service intervals Material: Chrome Plated Steel Flow: 30 scfm Mount Type: 6 Bolt Item No. Mfr. No. Micron Rating (m) Basket Depth (in) Height (in) Lockable Cap Net Price 100180931 P562584 10 3.82 5.98 No $19.96 100176985 P562603 40 3.82 5.98 No 19.32 100180946 P562605 40 3.82 5.98 Yes 22.81 100180938 P562594 40 6.00 8.15 No 18.28 100180940 P562596 40 6.00 8.15 Yes 21.32 ABS Series Breather Features: Compatible with petroleum-based fluids Zinc- and epoxy-coated weatherproof cap versions available Reduces part inventory Improves filtration to extend equipment life Lengthens filter service intervals Material: Chrome Plated Steel Max. Temperature: 212 F (100 C) Max. Air Flow: 30 scfm Mount Type: Threaded Thread Type: NPT Item No. Mfr. No. Micron Rating (m) Thread Size (in) Height (in) Lockable Cap Net Price 100180972 P562523 40 3/4 2.8 No $15.10 100180973 P562524 40 1 2.8 No 17.91 Filler Breather These breathers ensure a free flow of air into hydraulic tanks while stopping the entry of airborne dirt. Basket is made of steel. Features: Non-toxic: Will not cause adverse health effects Does not contain any ozone-depleting substances Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment Material: Steel Mount Type: 6 Bolt Flange Max. Flow: 25 cfm Item No. Mfr. No. Micron Rating (m) Basket Depth (in) Height (in) Lockable Cap Net Price 100228801 AB1010 3 10 3 5 1/16 No $16.24 100228697 AB1000 3 40 3 5 1/16 No 15.40 A) Hydraulic Power Units B) Hydraulic Pumps C) Hydraulic Valves D) Hydraulic Cylinders E) Hydraulic Motors F) Hydraulic Filtration Consult these sections in the Hydraulic Products chapter for more details. A M B F C E D These breathers ensure a free flow of air into hydraulic tanks while stopping the entry of airborne dirt. Element is easily removed for replacement. Tank/Air Breather Features: Non-toxic: Will not cause adverse health effects Does not contain any ozone-depleting substances Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment Max. Air Flow: 25 cfm Item No. Mfr. No. Micron Rating (m) NPT Size (in) Material Net Price 101715308 BF-2042 40 1/2 Nylon Base $9.85 101713932 BF-2043 40 3/4 Nylon Base 9.85 101937010 BF2143 40 3/4 Steel Base 11.69

Previous Page
Next Page