Applied Product Catalog 2017 2018 Page 744 Hydraulic Products

744 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Hydraulic Products Drum Adapter Tote Adapter Features: Replaceable breather included for fill port adapters Drain port adapter oil level indicator vents back to fill port adapters Optional sample port for easy lubricant sampling while keeping contamination out Quick connect coupler eliminates messy leaks Customizable colors Custom configurations available Drain Port Adapters Drain Connector, Suction Side: ISO B Connector Drain Connector, Hose Size: 1 in Fill Connector, Pressure Side: ISO B Connector Fill Connector, Hose Size: 3/4 in Color: Silver Item No. Mfr. No. Adapter Type Tube Length (in) Net Price 111058992 DRA5B3S0300 Drain Port Adapter None $419.10 Fill Port Adapters Breather Filter: 3 Micron Particulate Desiccant Breather Drain Connector, Suction Side: ISO B Connector Drain Connector, Hose Size: 1 in Fill Connector, Pressure Side: ISO B Connector Fill Connector, Hose Size: 3/4 in Color: Black Item No. Mfr. No. Adapter Type Breather Tube Length (in) Net Price 106029352 GAB102H82 Gearbox Adapter DC-HG-8 2 $338.74 111058986 HAB112000032 Hydraulic Adapter DC-3 12 378.65 106045066 DAB1000022 Drum Adapter DC-2 6 338.74 111058985 TAB1000022 Tote Adapter DC-2 6 378.65 Adapter Kit Des-Case adapter kits function as the connection between your application and filtration system to make fluid handling simple; requiring less equipment and labor while reducing system contamination. Drain Port Adapter Gearbox Adapter Hydraulic Adapter FlowGuard Drum Topper Features: Numerous filter combinations are available Compact design Filter bypass Dual-stage filtration Industrial powder-coated paint Customizable colors Various hose end connections Allows for easy storage and maintenance Allows easy transfer of clean oil Ensures optimal lubricant cleanliness Provides durability Makes it easy to differentiate between assorted lubricants by paint color selection Allows for adaptation to your specific applications Item No. Mfr. No. Suction Side Drain Connector Hose Side Drain Connector (in) Pressure Side Fill Connector Hose Size Fill Connector (in) Pump & Motor Net Price 111058987 DT01EB1WL811 ISO B Connector 1 ISO B Connector 3/4 1 gpm, 1/4 hp, 115 VAC, 60 hz $3,790.75

Previous Page
Next Page