Applied Product Catalog 2017 2018 Page 745 Hydraulic Products

745 Hydraulic Products All Things Industrial Sump Strainer For use in hydraulic reservoirs where large particles must be filtered out to help protect expensive valves, pumps and other components. Features: Non-toxic: Will not cause adverse health effects Does not contain any ozone-depleting substances Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment End Type: Female NPT Mesh: 100 Pipe Size (in) Flow (gpm) Length (in) Nut Material: Metal w/ Cast Aluminum Top Nut Material: Nylon 3 psi Bypass Valve No Bypass Valve 3 psi Bypass Valve No Bypass Valve Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 3/4 5 3 1/2 - - - - - 100228805 P5 3/4 100RV3 $20.11 100228726 P5 3/4 100 $16.20 1 10 5 3/4 101966100 10-1-100-RV-3 $27.65 101938384 10 1 100 $23.33 100228754 P10 1 100RV3 23.96 100228751 P10 1 100 19.60 1 1/4 20 7 3/8 101962605 20 1 1/4 100RV3 31.05 101940488 20 1 1/4 100 27.14 100228756 P20 1 1/4 100RV3 25.76 100228755 P20 1 1/4 100 21.90 1 1/2 30 9 1/8 101993480 30-1-1/2-100-RV-3 50.63 110450659 30 1 1/2 100 44.40 100228758 P30 1 1/2 100RV3 42.55 100228757 P30 1 1/2 100 33.16 2 50 9 3/4 101967074 50 2 100RV3 74.47 101914155 50 2 100 59.11 100228760 P50 2 100RV3 47.15 100228759 P50 2 100 37.03 2 1/2 75 12 1/2 101948657 75 2 1/2 100RV3 90.49 101976499 75 2 1/2 100 79.68 100228762 P75-2-1/2-100-RV-3 54.09 100228761 P75 2 1/2 100 42.55 3 100 12 1/2 - - - - - 100228766 P100 3 100RV3 63.14 100228765 P100 3 100 51.52 Tank-Mounted Strainer Features: Operating temperatures to 250 F (121 C) Relief valve available Easy installation Access to reservoir interior is not needed Can be mounted through a sidewall or through the tank top and into a standpipe Bypass Valve: w/o Bypass Thread Type: NPT Mesh: 100 Strainer Construction: Cast Iron Bushing Item No. Mfr. No. Female Thread Size (in) Male Thread Size (in) Flow (gpm) Useable Length (in) Net Price 100176184 P562260 1 1 1/2 15 8 $33.38 100181455 P562266 1 1/4 2 25 9 37.46 100181459 P562271 2 3 50 10 51.20 Suction Strainer Donaldson suction strainer filters petroleum-based hydraulic fluids, phosphate esters, water glycols, lubricating oils, coolants, fuels and water in fluid reservoirs, sumps and similar applications. Features: Stainless steel pleated screen Plated perforated steel center core, epoxy-bonded to heavy-gauge connector and end caps Reusable; clean by swishing in noncaustic solvent, then blow from inner diameter to outer diameter with compressed air End Type: Female NPT Mesh: 100 Micron Rating: 140 m Pipe Size (in) Flow (gpm) Nut Material Bypass Valve Length (in) Item No. Mfr. No. Net Price 1 10 Nylon No Bypass Valve 5.60 100181262 P562226 $22.44 Steel No Bypass Valve 5.35 100181371 P169014 34.85 3 psi Bypass Valve 5.35 100181372 P173911 34.77 1 1/4 20 Nylon No Bypass Valve 5.60 100181264 P562228 22.77 Steel No Bypass Valve 6.85 100176988 P169015 40.92 3 psi Bypass Valve 6.85 100181373 P173912 46.07 1 1/2 30 Steel No Bypass Valve 8.01 100178349 P169016 53.67 50 Nylon 3 psi Bypass Valve 8.00 100181271 P562237 44.21 Steel No Bypass Valve 9.80 100181376 P169017 46.30 2 50 Steel No Bypass Valve 9.85 100181379 P169018 61.44 2 1/2 75 Steel No Bypass Valve 10.10 100181369 P169019 81.04 3 100 Steel No Bypass Valve 11.78 100181363 P169020 127.28

Previous Page
Next Page