Applied Product Catalog 2017 2018 Page 746 Hydraulic Products

746 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Hydraulic Products FlowGuard Filter Cart Features: Various hose and end connections available Heavy-duty cart with oil catch pan 1" drain hose diameter and quick connect; 3/4" fill hose diameter and quick connect 12 ft hose assemblies Filter bypass Dual-stage filtration Industrial powder-coated paint in customizable colors Various hose end connections Easy transfer of clean oil Pneumatic wheels make mobile filtration easier Adaptable to your specific applications Item No. Mfr. No. Connector Type Drain Connector Hose Size (in) Fill Connector Hose Size (in) Pump (gpm) Voltage Type Net Price 110497990 FC02EB1JBB1002 ISO B Connector 1 3/4 2 115 VAC, 60 Hz 1 hp, 115 VAC, 60 hz $5,050.53 Filter Cart Applied filter carts are constructed with heavy-duty metal frames and 10 ft kink-resistant hoses with nickel-plated wand assemblies. These filter carts can be used with hydraulic, gear and lube oil of all types. Features: Variety of filter ratings available Water removal elements available Portable 10 ft hoses and wand assemblies included Applications: Filtering new oil Transferring oil from drums or bulk tanks to system reservoirs Filtering machine fluids Re-filtering oil already in use Removing water from systems Item No. Mfr. No. Type GPM Height (in) Width (in) Depth (in) Net Price 102008193 BIFK10 Electric Driven Dolly Mounting 10 48 27 27 $2,034.30 Test Point Adapter Male M16 x 2 thread to female 1/4" NPT adapter. Use to connect any 1/4" male NPT pressure gauge or threaded component to an M16 x 20 test point. Features: Connects to instrument or sampling device Plated steel cap and body for corrosion resistance and durability Item No. Mfr. No. Adapter Type Thread Size (in) Thread Type Cap Material Body Material Net Price 100180985 P563809 Direct Gauge Adapter 1/4 NPT Female Plated Steel Plated Steel $24.55 100180963 P563807 Bulkhead Gauge Adapter 1/4 NPT Female Plated Steel Plated Steel 26.95 Test Point Hydraulic test points permit safe oil sampling and pressure testing from high pressure lines while the machine is running. Provides a leak-free connection at full pressure. P563220 P563224 Features: Connects to machinery Industrial standard M16 x 2 male test point thread Metal cap secured with chain Max. Working Pressure: 9,000 psi Item No. Mfr. No. Thread Size Thread Type Cap Material Body Material Seal Material Net Price 100181476 P563220 1/4 in NPTF Plated Steel Plated Steel Buna-N $18.71 100181477 P563224 SAE-4 SAE Plated Steel Plated Steel Buna-N 18.71 Filtration Accessories & Leak Detection Equipment Test Point Hose Assembly The 5 mm flexible tubing features a Polyamide II core with polyester braid reinforcement and Polyamide II cover. Hose ends are M16 x 2 straight female with plastic dust caps. Use a test point adapter to connect with 1/4" NPT threads. Features: Connects to instrument or sampling device Industrial standard M16 x 2 test point thread Applications: Oil sampling hose Instrumentation plumbing Pressure gauge extension Connecting differential pressure gauges to a bulkhead Max. Pressure: 9,000 psi Item No. Mfr. No. Hose Length (in) Net Price 100181083 P563250 12 $31.50 100181085 P563252 24 34.25 100181086 P563254 36 36.78 It is generally accepted that 70% of all fluid power system failures are due to contamination. This contamination can take the form of particles or water and can easily be controlled with a few simple products and regular preventative maintenance. A typical hydraulic system would require fluids filtered to 5 to 10 micron with servo or proportional systems requiring 1 to 3 micron filtration. Consult manufacturer information on each component to ensure proper filtration levels. Did You Know?

Previous Page
Next Page