Applied Product Catalog 2017 2018 Page 748 Hydraulic Products

748 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Hydraulic Products Marksman II Ultrasonic Diagnostic Tool MDE-2000LNC UE-600 HP-100 Features: Advanced heterodyne circuitry and "Sound Signature Technology" to covert and amplify inaudible ultrasonic sounds into audible "natural" sounds Provides quick diagnosis of leaks and defects before they become major breakdowns Five-LED signal intensity indicator and audible alarm easily locate the exact problem source Internal Noise Control (INC) ensures tool is unaffected by ambient noise; ideal for use in extremely noisy environments Self-adjusting Automatic Gain Control (AGC) circuitry enhances sensitivity and simplifies operation Laser pointer to help pinpoint the source of pressurized leaks Adjustable touch control sensitivity pad and power switch Quickly detects compressed air, natural gas, propane tank, vacuum, steam, refrigerant and other pressurized leaks Finds gear and bearing wear in internal components and electric motors Precision engineered air probe helps isolate leak sources in cramped areas Unique ultrasonic emitter helps locate faulty seals, gaskets and weather stripping in doors, windows, ductwork and other non-pressurized enclosures Includes: Ultrasonic emitter (UE-600) Air probe (127300) Contact probe (127301) Noise-cancelling headphones (HP-100) Carrying case (CC-65) Ultrasonic receiver Housing: Chemical-Resistant ABS Power Supply: Battery Powered Sensitivity: 0.004 in Frequency Response: 36,000 to 44,000 Hz Item No. Mfr. No. Net Price 113640919 MDE-2000LNC $695.25 Replacement Parts Item No. Mfr. No. Replacement Parts Net Price 112751274 UE-600 Ultrasonic Emitter $153.86 102135581 HP-100 Noise-Cancelling Headphones 124.12 7.5 to 125 hp Power Unit Versatile, highly reliable, on-the-shelf, hydraulic power units, which are totally self-contained in a compact package. These hydraulic power units are suitable for a wide variety of applications. Features: High pressure piston pumps Built-in relief and check valve Liquid-filled pressure gauge In-tank return filter Filler/breather and cleanout covers TEFC motors Trap desiccant breather Adjustable maximum volume stop Check for in-stock availability Applications: Reversing applications Variable-speed applications Multiple motor drives or cylinder applications High cycle, start and stop applications Field convertible pressure and flow adjustment Voltage Rating: 208-230/460 Phase: Three Phase Tank Size (gal) GPM @ 1,800 rpm Max. Pressure (psi) HP Height (in) Length (in) Width (in) Item No. Mfr. No. Net Price 30 8 1,500 7 1/2 37 40 25 112363381 AFP-030-08-15-07-PVM18W $7,335.80 3,000 15 38 40 27 112363382 AFP-030-08-30-15-PVM18W 7,874.29 60 20 1,500 20 40 52 29 112363463 AFP-060-20-15-20-PVM45W 8,982.41 3,000 40 42 53 31 112363464 AFP-060-20-30-40-PVM45W 10,562.59 80 26 1,500 25 42 64 29 112363465 AFP-080-26-15-25-PVM57W 10,640.22 3,000 50 43 64 31 112363466 AFP-080-26-30-50-PVM57W 12,128.73 100 34 1,500 40 45 64 31 112363467 AFP-100-34-15-40-PVM74W 12,304.02 3,000 75 46 64 34 112363468 AFP-100-34-30-75-PVM74W 14,291.36 150 45 1,500 50 53 64 33 112363469 AFP-150-45-15-50-PVM98W 14,827.85 3,000 100 55 68 36 112363470 AFP-150-45-30-100-PVM98W 17,818.68 200 60 1,500 60 50 76 41 112363471 AFP-200-60-15-60-PVM131W 18,126.52 3,500 125 55 76 43 112363472 AFP-200-60-30-125-PVM131W 23,973.24 Not finding the exact system you need to meet your requirements? Contact your local Applied service center and put our network of Certified Fluid Power Specialists to work for you. The Applied network of custom fabrication facilities can manufacture systems to meet your needs. Whether it is a unique layout on a 5 hp system or a demanding application with a 500 hp requirement, our team of specialists, engineers and fabricators is here to develop the right solution. Did You Know? Pages 812-815 for flange products. SEE ALSO... Power Units A hydraulic power unit is the source of fluid power energy for a hydraulic system. The three major components are the pump, reservoir and prime mover. The prime mover is typically an electric motor for industrial applications. Selection of the proper type and size of the unit is critical for proper function of a system. An undersized unit may not develop the necessary flow and pressure, while an oversized unit adds to the expense of the operation. Horizontal compact units are ideal in applications with intermittent duty cycles such as scissor lifts or dock lifts. Continuous-duty applications such as conveyors, presses and multiple circuit applications require either a vertical or JIC-type unit depending on system flow and pressure requirements.

Previous Page
Next Page