Applied Product Catalog 2017 2018 Page 752 Hydraulic Products

752 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Hydraulic Products Series Rotation Item No. Mfr. No. Displacement (in/rev) Flow Compensator Setting (Bar) Shaft Length (in) Mounting Flange Inlet Port Outlet Port Shaft Type Port Location Net Price 220 Right Hand 112040670 222AK00044A 1.71 12.40 to 15.20 1.62 SAE B, 2 Bolt 1 5/8-12 UN 1 1/16-12 UN O-Ring 13 Tooth, 16/32 Spline Top Port $1,183.78 112040662 222AK00030A 1.71 21.40 to 24.10 1.62 SAE B, 2 Bolt 1 5/8-12 UN 1 1/16-12 UN O-Ring 13 Tooth, 16/32 Spline Bottom Port 1,215.15 420 Left Hand 110400386 421AK01562B a 3.00 15.86 to 18.62 2.19 SAE C, 2/4 Bolt 2 in SAE J518 4 Bolt Split Flange 1 in 4 Bolt Flange 14 Tooth, 12/24 Spline Top Port 1,504.11 Right Hand 100213219 421AK00325B 2.50 - 1.62 SAE B, 2 Bolt 1 7/8-12 UNF O-Ring 1 5/16-12 UN O-Ring Straight w/ Key Rear Port 1,409.72 100213266 421AK00433B 4.88 12.41 to 15.17 2.19 SAE C, 2/4 Bolt 2 in Split Flange 1 in Split Flange 14 Tooth, 12/24 Spline Rear Port 1,906.90 112041604 421AK01679B 4.88 26.20 to 28.96 2.19 SAE C, 2/4 Bolt 2 in Split Flange 1 in Split Flange Straight w/ Key Rear Port 1,891.02 620 Left Hand 112042586 622AK00220A b 4.51 - 2.20 SAE C, 4 Bolt 2 in SAE J518 4 Bolt Split Flange 1 in 4 Bolt Flange 14 Tooth, 12/24 Spline Top Port 2,361.23 102732412 622AK00110A 5.98 17.00 to 19.00 2.20 SAE C, 4 Bolt 2.5 in SAE J518 4 Bolt Split Flange 1 in 4 Bolt Flange Straight w/ Key Top Port 2,598.86 Right Hand 110401511 622AK00134A c 4.51 19.00 to 21.00 2.20 SAE C, 4 Bolt 2 in SAE J518 4 Bolt Split Flange 1 in 4 Bolt Flange 14 Tooth, 12/24 Spline Top Port 2,237.01 110401542 622AK00180A d 4.51 19.00 to 21.00 2.20 SAE C, 4 Bolt 2 in SAE J518 4 Bolt Split Flange 1 in 4 Bolt Flange 14 Tooth, 12/24 Spline Top Port 2,190.76 110401492 622AK00108A 5.98 13.00 to 15.00 2.20 SAE C, 4 Bolt 2.5 in SAE J518 4 Bolt Split Flange 1 in 4 Bolt Flange 14 Tooth, 12/24 Spline Top Port 2,630.64 112042667 622AK00355A 5.98 - 2.57 SAE C, 4 Bolt 2.5 in SAE J518 4 Bolt Split Flange 1 in 4 Bolt Flange Tapered Top Port 2,890.69 X20 Portfolio of Mobile Open Circuit Axial Piston Pump Superior reliability and productivity in a compact package. The Eaton X20 portfolio of open circuit piston pump meets the demands of mobile equipment engineers and operators looking for greater power density. The reliability and productivity of these small, lightweight pumps make them the ideal solution for a wide range of medium pressure mobile applications. Features: Variable displacement pumps include 220, 420 and 620 series Displacements ranging from 28 cc to 98 cc Cradle bearing design results in a compact, space-saving pump size Inlet and outlet gauge port Low margin pressure required Superior response and recovery Wide range of control options available Rated at 280 bar Applications: Sprayers, combines, harvesters Snow removal trucks, refuse trucks, fire trucks Telehandlers, aerial lifts Railcar movers, salt spreaders Wheel loaders, mini excavators, backhoe loaders Material handling Cranes Mobile mining equipment Max. Continuous Pressure: 4,000 psi Fluorocarbon Seal Material Hydraulic Pumps Hydraulic pumps convert mechanical energy into fluid power energy. All hydraulic pumps are positive displacement, which means the outlet flow is sealed from the inlet flow. A small amount of fluid is designed to leak internally to lubricate and cool the internal components of the pump. The only function of a pump is to create flow in a system. The load induced on the system determines pressure. If pump flow is directed back to the reservoir without restriction, no pressure will be developed. If a load or restriction is introduced to the pump flow, pressure will rise to overcome the resistance. Hydraulic pumps can be grouped into two classes: fixed displacement and variable displacement. A fixed displacement pump will generate a constant flow at a given RPM. Care should be taken in the design of a system with a fixed displacement pump to allow flow to return to the reservoir under low pressure when the system is idle. A relief valve is always required with this type of pump. A variable displacement pump can change flow internally depending on system pressure or external command. Flow from these pumps can be blocked provided the command to the pump will automatically limit the pressure below that of the lowest maximum pressure of any component. Pressure Compensated Piston Pumps A variable displacement pressure compensated piston pump uses a set of pistons parallel to the input shaft, which are inserted into a cylinder block. One end of the piston is attached to a swash plate, which can be set on an adjustable angle, perpendicular to the input shaft. As the shaft rotates and turns the pistons and cylinder block around the shaft, the piston will reciprocate in the cylinder block bore as it rides up and down the slope of the swash plate. If the swash plate angle is set at zero degrees, fluid will not enter or exit the pump. As the angle of the swash plate increases, the pistons travel a longer stroke within the bore and displace more fluid. The compensator mounted on the pump controls the pressure at which the pump strokes to a near zero displacement. Did You Know? Applied Provides Solid Solutions in a Fluid Environment Applied Industrial Technologies is the world's largest fluid power distributor, and is your resource for dedicated fluid power support, including system integration; manifold design, machining and assembly; High Velocity Oxy-Fuel (HVOF) cylinder resurfacing; electronic controls; fabrication; fluid filtration; high speed hose assembly; engineering; repair services and much more. Continued on next page. a Auxiliary Mounting Pad: Dual SAE J744 Flange 101-2. b Auxiliary Mounting Pad: SAE J744 Flange 127 2/4. c Auxiliary Mounting Pad: Dual SAE J744 Flange 82-2. d Auxiliary Mounting Pad: Cover Plate Mounted on Endcover. Additionally, Applied has one of the largest teams of Certified Fluid Power Specialists, Certified Electronic Control Specialists and Certified Fluid Power Mechanics and Technicians to assist you with problem solving, system building, troubleshooting and other custom requirements.

Previous Page
Next Page