Applied Product Catalog 2017 2018 Page 754 Hydraulic Products

754 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Hydraulic Products Features: Pump rotation and port orientation are field changeable Rated flow capacities of 6 to 13 gpm Designed for use with oil or synthetic fire-resistant fluids SAE 'A' two-bolt mounting flanges are standard; foot mounting brackets optional Pressure-balanced, modular design reduces noise, extends life and improves serviceability Wide range of available displacements allows for broader range of applications 12-vane system and intra-vane design reduce flow pulsations and noise Port Size: 1 1/4 in Pressure Port: 3/4 in NPT Mounting Flange: SAE A, 2 Bolt Item No. Mfr. No. Model No. Displacement (in/rev) GPM @ 1,800 rpm Max. Pressure (psi) Max. RPM Shaft Length (in) Shaft Dia. (in) Shaft Key (in) Net Price 101694140 372613-3 V20 1P6P 1C11 1.19 9.0 2,500 3,400 2.66 3/4 3/16 $584.63 101458239 372639-3 V20 1P8P 1C11 1.62 12.0 2,500 2,800 2.66 3/4 3/16 584.63 101688459 358357-3 V20 1P9P 1C11 1.81 13.5 2,500 2,800 2.66 3/4 3/16 698.19 101640987 372617-3 V20 1P11P 1C11 2.22 16.5 2,500 2.66 3/4 3/16 584.63 101689805 393723-3 V20 1P12P 1C11 2.38 18.0 2,200 2,400 2.66 3/4 3/16 602.09 101687992 372606-3 V20 1P13P 1C11 2.59 19.5 2,200 2,400 2.66 3/4 3/16 584.63 Vickers Fixed Displacement Single Vane Pump V10 Series V20 Series V10 Pump Series The field-proven Eaton V10 displacement vane pump is a common first choice for medium- to low-pressure mobile and industrial applications all over the world. Available with integrated flow control valves to simplify system design and installation, these pumps are not only widely used as pilot and auxiliary pumps for complex systems, but also the de facto standard for heavy-duty trucks and interstate buses. Features: Pump rotation and port orientation are field changeable Rated flow capacities of 1 to 7 gpm Designed for use with oil or synthetic fire-resistant fluids SAE 'A' two-bolt mounting flanges are standard; foot mounting brackets optional Pressure-balanced, modular design reduces noise, extends life and improves serviceability Wide range of available displacements allows for broader range of applications 12-vane system and intra-vane design reduce flow pulsations and noise Port Size: 1 in Pressure Port: 1/2 in NPT Mounting Flange: SAE A, 2 Bolt Item No. Mfr. No. Model No. Displacement (in/rev) GPM @ 1,800 rpm Max. Pressure (psi) Max. RPM Shaft Length (in) Shaft Dia. (in) Shaft Key (in) Net Price 102147065 375655-3 V10 1P1P 1C20 0.20 1.5 2,500 4,800 1 3/4 3/4 3/16 $569.27 101636186 382075-3 V10 1P2P 1C20 0.40 3.0 2,500 4,500 1 3/4 3/4 3/16 569.27 101564008 382077-3 V10 1P3P 1C20 0.60 4.5 2,500 4,000 1 3/4 3/4 3/16 476.67 101688458 382082-3 V10 1P4P 1C20 0.80 6.0 2,500 3,400 1 3/4 3/4 3/16 569.27 102129825 382084-3 V10 1P5P 1C20 1.00 7.5 2,500 3,200 1 3/4 3/4 3/16 476.67 102148325 382087-3 V10 1P7P 1C20 1.39 10.5 2,000 2,800 1 3/4 3/4 3/16 476.67 V20 Pump Series Product Tip A flow meter on the pump case drain can monitor pump efficiency. See pages 788-789 for flow meters designed for case drain applications. Don't Forget... Applied has partnered with Eaton, to bring you the most up-to-date product tips and suggestions. Visit Applied.com/Eaton for additional products, articles and videos, designed to fit your unique needs.

Previous Page
Next Page