Applied Product Catalog 2017 2018 Page 758 Pneumatic Products

758 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Pneumatic Products Automotive Standard Coupler & Plug Amflo standard quick-disconnect couplers and plugs provide all the basic features necessary for long wearing industrial use. Zinc-plated steel or brass construction resists corrosion. Hardened wear points maintain long life. Buna-N seals create a leak-proof connection. Steel plugs are case hardened for extended service. Automotive standard style couplings interchange with Tru-Flate 10 and 100 type series as well as units produced by other manufacturers. C1 CP1 Features: Caution: Max. Operating Pressure: 300 psi Connection Type Body Size (in) Connection Size (in) Body Material Coupler Plug Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price Female NPT 1/4 Brass 101815988 C2B $4.76 101769927 CP2B $1.61 Steel 101769910 C2 4.23 101815154 CP2 1.58 3/8 Steel 101815012 C2-23 5.26 101415801 CP2-23 2.41 3/8 1/4 Steel 101768875 C8 8.51 101814948 CP8 2.48 3/8 Steel 101814767 C6 8.35 101814601 CP6 2.77 1/2 Steel 101768881 C6-24 10.75 - 1/2 Steel 101815156 CP10 3.56 Hose Barb 1/4 Steel 101815152 C2-42 5.91 - 3/8 Steel 101814348 C2-44 6.13 101815587 CP1-44 2.54 Male NPT 1/4 Brass 101769920 CP1B 1.42 Steel 101814761 C1 4.05 101770649 CP1 1.66 3/8 Steel 101769911 C1-03 5.43 101815091 CP1-03 2.41 3/8 1/4 Steel 101768874 C7 8.82 101815093 CP7 2.14 3/8 Steel 101769913 C5 8.64 101815647 CP5 2.41 1/2 3/8 Steel 101814352 CP9-03 3.60 1/2 Steel 101769124 CP9 3.12 Push-On Barb 1/4 3/8 Steel 101814763 C2-44L 6.13 101814823 CP1-44L 2.63 Simply twist to the 1st position to vent, then twist to the 2nd position to disconnect. Product Tip Automatic Safety Coupler & Industrial Interchange Plug C9000 is an innovative safety coupler for pneumatic applications. Safe and automatic one-hand connections and disconnections are facilitated with a safety vent mechanism that eliminates dangerous hose whip. Features a non-marring, glass-filled nylon body that is safe for use around finished surfaces. Ideal for use in automotive facilities or any final assembly and finishing area. This coupler's unique two-turn release quickly vents downstream air pressure before allowing disconnection. Use this coupler for any application where safety, durability and performance are required. Features: Maximum working pressure: 230 psi Working temperature: Body Material: Glass Filled Nylon/Nickel Plated Brass Connection Type Body Size (in) Connection Size (in) Coupler Plug Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price Female NPT 1/4 102125447 9415U06 14 $21.82 102114441 9083 23 14 $2.22 3/8 102114033 9415U06 18 24.83 - 3/8 102113969 9415U08 18 29.91 - 1/2 102115376 9415U08 22 29.91 - Male NPT 1/4 102114108 9405U06 14 21.82 102127678 9084 23 14 1.99 1/2 102115800 9405U06 22 27.35 - 3/8 1/4 102138786 9405U08 14 32.71 102127180 9084 30 14 3.02 3/8 102116069 9405U08 18 29.91 102114169 9084 30 18 3.49 1/2 102125576 9405U08 22 30.89 102159736 9084 30 22 4.76 9083 9084 9415U06 14 9405U06 14

Previous Page
Next Page