Applied Product Catalog 2017 2018 Page 759 Hydraulic Products

759 Hydraulic Products All Things Industrial D03 Cover Plate Parallel - All ports blocked NFPA D03/ISO 03 Item No. Mfr. No. Circuit Max. Pressure (psi) Net Price 101640472 C-3-A-CP Parallel Circuit 3,000 $24.08 D03 Subplate NFPA D03/ISO 03 Item No. Mfr. No. Port Location Relief Cavity Max. Pressure (psi) Net Price 101688299 S-3-A-S-B Bottom Port No Relief Cavity 3,000 $102.23 101639304 S-3-A-S-S Side Port No Relief Cavity 3,000 72.26 101640790 S-3-A-S-S-RV Side Port Common Cavity C-10-2 3,000 140.22 Solenoid Valve Connector DIN connectors are used on specific valves to provide easy connections between the coil and the electric controls. Lighted connectors are used to help troubleshoot the system to indicate when the coil is receiving current. Features: Variety of wiring options Connector can be rotated for wire direction in 90 increments (5000 series connectors only) Compliances: Meets DIN 43650 specifications Item No. Mfr. No. Connector Type Lighted Operating Voltage Use With Net Price 102112719 G51001080000 ISO Strain Relief, 2+ Ground No No Light, No Suppression Any Voltage Coils $6.69 102122424 G51001100000 ISO 1/2 in Conduit, 2+ Ground No No Light, No Suppression Any Voltage Coils 7.86 102113189 G51031080000 ISO Strain Relief, 2+ Ground Yes 6 to 48V AC/DC 50/60 Hz 24 VDC Coils 14.32 102122423 G51031100000 ISO 1/2 in Conduit, 2+ Ground Yes 6 to 48V AC/DC 50/60 Hz 24 VDC Coils 15.66 102113555 G51071080000 ISO Strain Relief, 2+ Ground Yes 48 to 120 VDC or 100 to 240 VAC 50/60 Hz 120 VAC Coils 14.32 102112877 G51071100000 ISO 1/2 in Conduit, 2+ Ground Yes 48 to 120 VDC or 100 to 240 VAC 50/60 Hz 120 VAC Coils 15.19 D05 Subplate NFPA D05/ISO 05 Item No. Mfr. No. Port Location Relief Cavity Max. Pressure (psi) Net Price 101691035 S-5-A-S-B Bottom Port No Relief Cavity 3,000 $79.56 101691656 S-5-A-S-S Side Port No Relief Cavity 3,000 66.26 101688300 S-5-A-S-S-RV Side Port Common Cavity C-10-2 3,000 107.42 No. of Stations Common Cavity C-10-2 No Relief Cavity Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 2 101639300 M-5-A-02-RV $160.97 101687954 M-5-A-02 $140.22 3 101687953 M-5-A-03-RV 209.93 101644998 M-5-A-03 187.59 4 101687563 M-5-A-04-RV 252.14 101688298 M-5-A-04 231.12 5 101639303 M-5-A-05-RV 298.93 101689168 M-5-A-05 279.27 6 101689169 M-5-A-06-RV 342.32 101639301 M-5-A-06 321.96 Port A: SAE-8 Port P: SAE-12 Max. Pressure: 3,000 psi Parallel Circuit NFPA Size D05 / ISO 05 Features: Two to eight stations Mounting kits included Improved matte finish reduces sharp edges Cleaned and ready for installation in sealed packaging Subplates for individual valve mounting are available in both side and bottom porting GoldSpec manifolds are the best option when adding additional functions or upgrades to your operation or organizing existing single mounted valves to reduce the number of connections and potential leak points. D05 Valve Manifold, Parallel Circuit Need more technical information on the parts you see? We'll be glad to send manufacturers' catalogs and other available datasheets. Call your local Applied service center for your copy. Don't Forget...

Previous Page
Next Page