Applied Product Catalog 2017 2018 Page 760 Hydraulic Products

760 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Hydraulic Products D05 Cover Plate Parallel - All ports blocked NFPA Size D05 / ISO 05 Item No. Mfr. No. Circuit Max. Pressure (psi) Net Price 101688301 C-5-A-CP Parallel Circuit 3,000 $25.04 D08 Subplate NFPA D08 / ISO 08 Item No. Mfr. No. Port Location Relief Cavity Max. Pressure (psi) Net Price 101644999 S-8-A-S-B Bottom Port No Relief Cavity 3,000 $135.71 101694114 S-8-A-S-S Side Port No Relief Cavity 3,000 134.67 101645000 S-8-A-S-S-RV Side Port Common Cavity C-10-2 3,000 219.01 D08 Valve Manifold, Parallel Circuit GoldSpec manifolds are the best option when adding additional functions or upgrades to your operation or organizing existing single mounted valves to reduce the number of connections and potential leak points. Features: Two to four stations Mounting kits included Improved matte finish reduces sharp edges Cleaned and ready for installation in sealed packaging Subplates for individual valve mounting are available in both side and bottom porting Port A: SAE-16 Port P: SAE-16 Max. Pressure: 3,000 psi NFPA D08/ISO 08 Parallel Circuit No. of Stations Common Cavity C-10-2 No Relief Cavity Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 2 101694113 M-8-A-02-RV $466.49 101645519 M-8-A-02 $444.69 3 101645520 M-8-A-03-RV 639.60 101639302 M-8-A-03 619.00 4 101687956 M-8-A-04-RV 841.15 101687564 M-8-A-04 770.44 D08 Cover Plate NFPA Size D08 / ISO 08 Item No. Mfr. No. Circuit Max. Pressure (psi) Net Price 101687957 C-8-A-CP Parallel Circuit 3,000 $77.49

Previous Page
Next Page