Applied Product Catalog 2017 2018 Page 766 Hydraulic Products

766 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Hydraulic Products Series BVHP High Pressure Ball Valve The BVHP series is used for shut-off applications. These two-way ball valves operate to either off or full flow by rotating the handle 90. Features: Nylon thrust bearings and synthetic lube packing help prevent valve seizures Delrin seals with molybdenum disulphide result in lower actuation torque and will increase high duty life cycle expectancy Full ported Body Material: Steel Temperature Range: -22 F to 212 F Ball Material: Steel Ball Seals: Delrin Stem Material: Steel Stem Seals: Nitrile Valve Type: 2-Way NPT Max. Pressure (psi) Connection Size (in) Item No. Mfr. No. Net Price 6,000 1/4 101379615 BVHP04NSS1N $72.21 3/8 102221982 BVHP06NSS1N 79.87 1/2 100560077 BVHP08NSS1N 91.46 3/4 101385173 BVHP12NSS1N 134.20 1 101385786 BVHP16NSS1N 170.09 SAE Max. Pressure (psi) Connection Size (in) Item No. Mfr. No. Net Price 6,000 1/2 100560078 BVHP08SSS1N $88.37 3/4 101386811 BVHP12SSS1N 151.10 Series BVAH High Pressure Ball Valve The BVAH series is a two-way shut-off valve used in those applications with large ports. Features: Thrust bearings and synthetic lubrication in the spindle result in one of the lowest torque requirements in the industry Delrin seals with molybdenum disulphide result in lower actuation torque and will increase high duty life cycle expectancy Body Material: Steel Temperature Range: -22 F to 212 F Ball Material: Steel Ball Seals: Delrin Stem Material: Steel Stem Seals: Nitrile Valve Type: 2-Way NPT Max. Pressure (psi) Connection Size (in) Item No. Mfr. No. Net Price 6,000 1 1/4 101610925 BVAH20NSS1N $295.29 1 1/2 101640183 BVAH24NSS1N 398.07 2 101400519 BVAH32NSS1N 483.44 VAE Series High Pressure Carbon Steel Ball Valve Full port, high pressure valves for hydraulic and industrial applications. Two-piece forged (1 1/4" to 2") or three-piece bar stock (1/4" to 1") steel body, hard chrome-plated steel ball and Delrin seats. NPTF threaded ends. 2 Piece 3 Piece Features: Black oxide finish Lever handle Applications: Hydraulic Petroleum General industrial service Options: Available in SAE o-ring boss ends Locking plate available Body Material: Steel Temperature Range: -20 F to 175 F Ball Material: Steel Ball Seats: Delrin Stem Material: Steel Stem Seals: Nitrile Valve Type: 2-Way Full Port - NPT Body Style Max. Pressure (psi) Connection Size (in) Item No. Mfr. No. Net Price 2 Piece 4,600 1 1/4 101944777 VAE2.A0 1 1/4 $198.54 1 1/2 101978439 VAE2.A0 1 1/2 255.54 2 101942291 VAE2.A0 2 314.19 3 Piece 4,600 1 101961323 VAE2.A0 1 109.47 5,800 1/2 101951434 VAE2.A0 1/2 59.35 3/4 101953345 VAE2.A0 3/4 87.09 7,000 1/4 101961324 VAE2.A0 1/4 46.56 3/8 101953180 VAE2.A0 3/8 50.59 Two-Piece Screwed Body Stainless Steel Ball Valve Features: Adjustable stem packing FXF NPT end connections Reinforced PTFE seats Steam rating: 150 psi WSP Lockout handle standard NACE approved Applications: General chemical service Temperature Range: -4 F to 392 F Item No. Mfr. No. Thread Size NPT (in) Pressure Rating (psi) Net Price 112781586 V1S2.A90P 1/4 1/4 2,000 $40.36 112781587 V1S2.A90P 3/8 3/8 2,000 40.36 112781588 V1S2.A90P 1/2 1/2 2,000 43.82 112781589 V1S1.A90P 3/4 3/4 2,000 63.49 112781590 V1S1.A90P 1 1 2,000 76.28 112781591 V1S1.A90P 1 1/4 1 1/4 1,500 133.74 112781592 V1S1.A90P 1 1/2 1 1/2 1,500 152.63 112781633 V1S1.A90P 2 2 1,500 184.77 Hydraulic Ball Valves Ball valves are used in fluid power applications where a complete manual shut-off is required. The quarter-turn operation offers a quick way to isolate a portion of a system. Handles of the ball valve should be oriented to indicate the internal position of the valve. When the handle is inline with ports, it is in the open position, and when it is perpendicular to the ports, it is in the closed position. Suction ball valves can be equipped with a limit switch. This switch can be wired to the motor starter circuit to prevent the pump from being started with the suction line closed. High-pressure ball valves can be used throughout the hydraulic system to isolate a circuit or component for maintenance or as part of the system operation. Care should be given to relieve downstream pressure if the valve is to be used for maintenance procedures. Series BV3D Diverter Ball Valve The BV3D series is a three-way diverter, designed to economically satisfy many three-way applications. These ball valves operate by rotating the handle 90 or 180, depending on the ball pattern. Features: The standard L-bore ball pattern allows the valve to be utilized in a variety of applications Slight port overlap reduces upstream shock during shifting Utilizing the unique spindle thrust bearing design reduces actuation torque Delrin seals with molybdenum disulphide result in lower actuation torque and will increase high duty life cycle expectancy Body Material: Steel Temperature Range: -22 F to 212 F Ball Material: Steel Ball Seals: Delrin Stem Material: Steel Stem Seals: Nitrile Valve Type: 3-Way NPT Max. Pressure (psi) Connection Size (in) Item No. Mfr. No. Net Price 3,000 1/2 101385789 BV3D08N1SS1N $157.88 3/4 101421132 BV3D12N1SS1N 215.71 1 101381160 BV3D16N1SS1N 266.46

Previous Page
Next Page