Applied Product Catalog 2017 2018 Page 767 Hydraulic Products

767 Hydraulic Products All Things Industrial Locking Handle Kit The locking handle kit replaces the stopwasher with a stationary and moving plate. As the handle is actuated, the moving plate aligns with one of the two locking positions in the stationary plate, enabling the valve to be locked in either fully closed or fully open positions. Connection Size (in) Series Item No. Mfr. No. Net Price 1/4, 3/8, 1/2 BV3D, BVHH, BVHP 101379614 BVHPLK-1 $32.87 3/4, 1 BV3D, BVHH, BVHP 101393967 BVHPLK-2 39.21 1 1/4, 1 1/2, 2 BV3D, BVHH, BVAH 101386832 BVHPLK-3 42.10 VME Series Medium Pressure (1,500 to 2,000 psi CWP) Carbon Steel Ball Valve Two-piece, screwed-body, medium pressure (1,500 to 2,000 psi CWP/150 psi WSP) carbon steel ball valves for hydraulic, petroleum and general industrial applications. Valves have carbon steel body (forged 1 1/4" to 2"; bar stock 1/4" to 1") with corrosion-resistant phosphate coating, chrome-plated steel ball, reinforced PTFE and female NPT end connections. Features: Blowout-proof stem Adjustable packing Quality valve manufactured in USA Applications: Hydraulic Petroleum General industrial service Options: Stainless trim Available with lockout or oval handles Body Material: Carbon Steel Temperature Range: -20 F to 425 F Ball Material: Steel Ball Seats: RTFE Stem Material: Steel Stem Seals: RTFE Valve Type: 2-Way Full Port - NPT Body Style Max. Pressure (psi) Connection Size (in) Item No. Mfr. No. Net Price 2 Piece 2,000 1/4 101945113 VME2.A9 1/4 $21.94 3/8 101945112 VME2.A9 3/8 22.94 1/2 101946433 VME1.A9 1/2 24.88 Standard Port - NPT Body Style Max. Pressure (psi) Connection Size (in) Item No. Mfr. No. Net Price 2 Piece 1,500 1 1/4 101958990 VME1.A9 1 1/4 $79.12 1 1/2 101945114 VME1.A9 1 1/2 99.32 2 101946435 VME1.A9 2 135.48 2,000 3/4 101944770 VME1.A9 3/4 35.51 1 101946434 VME1.A9 1 47.07 VME3 Series One-Piece Economy Carbon Steel Ball Valve Medium pressure (1,500 to 3,000 psi CWP/150 psi WSP) carbon steel valves for hydraulic, petroleum and general industrial applications. Valves have a reduced port, corrosion-resistant phosphate coating, chrome-plated steel ball, reinforced PTFE seats and female NPT end connections. Features: Quality valve manufactured in USA Blowout-proof stem Adjustable packing Applications: Hydraulic Petroleum General industrial service Options: Stainless trim A 2,000 psi maximum pressure and Delrin seats (180 F max. temperature) are available for 1 1/4" to 2" valves Lockout or oval handles Body Material: Carbon Steel Temperature Range: -20 F to 425 F Ball Material: Steel Ball Seats: RTFE Stem Material: Steel Stem Seals: RTFE Valve Type: 2-Way Reduced Port - NPT Body Style Max. Pressure (psi) Connection Size (in) Item No. Mfr. No. Net Price 1 Piece 1,500 1 1/2 101953170 VME3.A9 1 1/2 $74.68 2 101943355 VME3.A9 2 96.18 2,000 3/4 101943678 VME3.A9 3/4 27.57 1 101953169 VME3.A9 1 38.23 3,000 1/2 102067840 VME3.AK1/2 25.30 VLE Series Medium/High Pressure (3,000 psi CWP) Carbon Steel Ball Valve Full port, two-piece, medium/high pressure (3,000 psi CWP/150 psi WSP) carbon steel ball valve for hydraulic, petroleum and general industrial applications. Features: Quality valve manufactured in USA NPT or SAE o-ring boss end connections Reinforced PTFE seats Chrome-plated steel ball Corrosion-resistant zinc phosphate coating Blowout-proof stem Adjustable packing Applications: Hydraulic Petroleum General industrial applications Medium pressure hydraulic valves Options: Additional sizes available with SAE O-ring boss end connection Locking handle available Body Material: Carbon Steel Temperature Range: -20 to 425 F Ball Material: Chrome Plated Steel Ball Seats: RTFE Stem Material: Steel Stem Seals: RTFE Valve Type: 2-Way Full Port - NPT Body Style Max. Pressure (psi) Connection Size (in) Item No. Mfr. No. Net Price 2 Piece 3,000 1/4 101951441 VLE2.AK 1/4 $25.30 3/8 101959003 VLE2.AK 3/8 25.30 1/2 101945044 VLE2.AK 1/2 55.17 3/4 101959004 VLE2.AK 3/4 68.96 1 101943367 VLE2.AK 1 102.51 Full Port - SAE Body Style Max. Pressure (psi) Connection Size (in) Item No. Mfr. No. Net Price 2 Piece 3,000 SAE-4 101944789 VLE2.NK 1/4 a $33.47 a Additional sizes available. When making your purchase, please refer to the Item Number to help ensure that your order is fulfilled quickly and accurately. Don't Forget...

Previous Page
Next Page