Applied Product Catalog 2017 2018 Page 769 Hydraulic Products

769 Hydraulic Products All Things Industrial Char-Lynn S Series Low Speed, High Torque (LSHT) Geroler Spool Motor Eaton's Low Speed, High Torque (LSHT) Geroler motors are similar in design to the Geroter motor, but feature better low speed performance characteristics and higher overall efficiency. Features: Double-row tapered roller bearings High shaft load capability Smooth rotation even at low rpm Options: Five mounting styles Low-speed spool Nine shaft options Speed sensors Mount Type Shaft Type Port Size & Location Seal Material Displacement (in/rev) Max. Pressure (psi) Max. RPM Output Torque (in lb) Max. Flow (gpm) Item No. Mfr. No. Net Price 2 Bolt, SAE-A 1 in - 6T Spline SAE-10 Side Buna-N 5.7 2,000 607 1,623 15 100152889 103-1083-012 $546.27 1 in x 1/4 in Straight 1/2 in NPTF Side Buna-N 3.6 2,000 963 1,021 15 100152906 103-1540-012 440.63 4.6 2,000 792 1,325 15 101851641 103-1026-012 443.03 100160368 103-3391-012 a 585.06 5.7 2,000 607 1,623 15 101856716 103-1027-012 448.62 100154024 103-1420-012 b 552.93 7.3 2,000 472 2,010 15 102093231 103-1541-012 455.80 8.8 1,900 394 2,347 15 102091572 103-1542-012 557.67 10.1 1,900 343 2,662 15 101746329 103-1028-012 471.90 100162632 103-3438-012 a 735.55 11.4 1,850 304 2,950 15 102115594 103-1029-012 483.81 13.7 1,700 253 3,290 15 102147851 103-1030-012 505.26 100154193 103-2030-012 c 515.57 18.2 1,500 190 4,345 15 100152845 103-1031-012 535.45 22.7 1,300 153 4,672 15 100152846 103-1032-012 563.71 100160360 103-3383-012 a 706.57 SAE-10 Side Buna-N 3.6 2,000 963 1,021 15 100152904 103-1537-012 434.24 4.6 2,000 792 1,325 15 100152847 103-1034-012 521.44 100160364 103-3387-012 a 578.73 5.7 2,000 607 1,623 15 100154196 103-2035-012 c 452.58 100152848 103-1035-012 442.22 7.3 2,000 472 2,010 15 102092408 103-1538-012 449.40 8.8 1,900 394 2,347 15 102116555 103-1539-012 550.07 10.1 1,900 343 2,662 15 100152849 103-1036-012 467.76 11.4 1,850 304 2,950 15 102093963 103-1037-012 477.44 13.7 1,700 253 3,290 15 100152851 103-1038-012 498.88 18.2 1,500 190 4,345 15 100152852 103-1039-012 529.09 22.7 1,300 153 4,672 15 102001001 103-1040-012 560.07 4 Bolt, 1.75 in Pilot 1 in - 6T Spline 1/2 in NPTF Side Buna-N 22.7 1,300 153 4,672 15 100152867 103-1056-012 681.72 1 in x 1/4 in Straight 1/2 in NPTF Side Buna-N 4.6 2,000 792 1,325 15 100152819 103-1002-012 435.04 100154127 103-1614-012 d 435.04 100160357 103-3380-012 a 577.17 5.7 2,000 607 1,623 15 101814173 103-1003-012 440.63 101809927 103-1615-012 d 526.24 100160356 103-3379-012 a 582.71 10.1 1,900 343 2,662 15 101787510 103-1004-012 556.75 100160358 103-3381-012 a 607.99 11.4 1,850 304 2,950 15 102092326 103-1005-012 475.87 100160359 103-3382-012 a 619.84 13.7 1,700 253 3,290 15 100154177 103-2006-012 c 606.25 100152823 103-1006-012 497.32 18.2 1,500 190 4,345 15 100152824 103-1007-012 527.51 22.7 1,300 153 4,672 15 102218640 103-1008-012 558.50 100160361 103-3384-012 a 698.71 Viton 5.7 2,000 607 1,623 15 100160366 103-3389-012 a 753.59 Manifold, 5/16-18 Side Buna-N 5.7 2,000 607 1,623 15 100152834 103-1019-012 450.21 10.1 1,900 343 2,662 15 100152835 103-1020-012 565.46 13.7 1,700 253 3,290 15 100152837 103-1022-012 605.31 SAE-10 Side Buna-N 3.6 2,000 963 1,021 15 100152910 103-1570-012 509.07 4.6 2,000 792 1,325 15 100152826 103-1010-012 428.67 5.7 2,000 607 1,623 15 100152827 103-1011-012 434.24 10.1 1,900 343 2,662 15 100152828 103-1012-012 459.77 11.4 1,850 304 2,950 15 102093229 103-1013-012 471.76 13.7 1,700 253 3,290 15 100152830 103-1014-012 490.95 18.2 1,500 190 4,345 15 100152831 103-1015-012 521.16 22.7 1,300 153 4,672 15 100152832 103-1016-012 552.14 a Nickel plated. b Low speed valve. c SAE-4 case drain. d No paint.

Previous Page
Next Page