Applied Product Catalog 2017 2018 Page 771 Hydraulic Products

771 Hydraulic Products All Things Industrial Char-Lynn 4000 Series Low Speed, High Torque (LSHT) Geroler Disc Motor Eaton's 4000 series Char-Lynn product line motor can deliver more than 40 hp in a small package. The disc valve design gives the highest performance available. Features: Highly efficient Geroler element provides energy savings Widest range of available options on the market promotes maximum flexibility to fit into many applications Disc valve design delivers the lowest pressure drop in the industry Options: Five shaft configurations Four mounting styles Seal Material: Buna-N Mount Type Shaft Type Port Size & Location Displacement (in/rev) Max. Pressure (psi) Max. RPM Output Torque (in lb) Max. Flow (gpm) Item No. Mfr. No. Net Price 4 Bolt, Bearingless 12 Tooth Spline 10/20 Pitch SAE-12 Side 19.03 3,000 303 7,530 25 100155658 111-1038-004 $1,181.51 4 Bolt, SAE-B 1 1/4 in x 5/16 in Straight SAE-12 Side 6.70 3,000 697 2,850 20 110004621 109-1100-006 1,236.14 7.95 3,000 722 3,330 25 100153124 109-1101-006 1,003.40 9.90 3,000 582 4,290 25 100153125 109-1102-006 1,037.53 12.54 3,000 459 5,300 25 100153126 109-1103-006 1,257.45 15.03 3,000 383 6,240 25 100153127 109-1104-006 1,033.65 19.03 3,000 303 7,530 25 100153128 109-1105-006 1,081.72 24.04 2,750 239 8,240 25 100153129 109-1106-006 1,100.35 30.06 2,000 191 8,375 25 100153152 109-1212-006 1,193.71 38.07 1,700 151 8,605 25 100153153 109-1215-006 1,712.31 4 Bolt, Wheel 1 5/8 in Tapered SAE-12 Side 15.03 3,000 383 6,240 25 100153166 110-1085-006 1,337.85 38.07 1,700 151 8,605 25 100155650 110-1181-006 a 1,568.54 a Seal Guard. Vickers foot bracket kits provide a way to mount a variety of motors. See page 802. SEE ALSO... Pages 812-815 for flange products. SEE ALSO... Char-Lynn 6000 Series Low Speed, High Torque (LSHT) Geroler Disc Motor Eaton's 6000 series Char-Lynn product line motor can deliver more than 80 hp in a small package. The disc valve design gives the highest performance available. Seal Material: Buna-N Mount Type Shaft Type Port Size & Location Displacement (in/rev) Max. Pressure (psi) Max. RPM Output Torque (in lb) Max. Flow (gpm) Item No. Mfr. No. Net Price 4 Bolt, SAE-CC 1 1/2 in - 17T Spline SAE-16 Side 15.04 3,000 615 6,510 40 100153198 112-1059-006 $1,695.91 59.97 2,000 153 14,920 40 100153202 112-1063-006 2,101.87 1 1/2 in x 3/8 in Straight SAE-16 Side 11.95 3,000 775 5,100 40 101809738 112-1064-006 1,375.17 15.04 3,000 615 6,510 40 100153204 112-1065-006 1,407.44 19.04 3,000 485 8,230 40 102029740 112-1066-006 1,435.83 23.90 3,000 387 10,230 40 100153206 112-1067-006 1,464.64 29.99 3,000 307 12,800 40 101814886 112-1068-006 1,513.54 59.97 2,000 153 14,920 40 100153208 112-1069-006 1,731.80 Features: Highly efficient Geroler element provides energy savings Widest range of available options on the market promotes maximum flexibility to fit into many applications Disc valve design delivers the lowest pressure drop in the industry Options: Eight shaft configurations Four mounting styles Five port configurations Applied Industrial Technologies has a wide range of supplies to meet your needs. Need something not shown in the catalog? Give us a call, and we'll be happy to assist you! Don't Forget...

Previous Page
Next Page