Applied Product Catalog 2017 2018 Page 772 Hydraulic Products

772 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Hydraulic Products Lightweight Hydraulic Hand Pump Features: Lightweight and compact design Durable, glass-filled nylon reservoir and nylon encapsulated aluminum pump base for maximum corrosion resistance Internal pressure relief valve provides overload protection Non-conductive fiberglass handle for operator safety Large oil capacity to power a wide range of cylinders or tools Two-speed operation on models reduces handle strokes by as much as 78% over single-speed pumps Lower handle effort to minimize operator fatigue Max. Operating Pressure: 10,000 psi * Item No. Mfr. No. Stages Oil Capacity (in 3 ) Height (in) Length (in) Width (in) Net Price 100189404 P-141 1 20 5.63 13.75 3.75 $399.54 100189405 P-142 a 2 20 5.63 13.75 3.75 467.88 100191649 P-392FP 2 38 7.00 24.10 7.80 736.95 100189411 P-391 1 55 7.00 21.63 4.75 466.80 100189407 P-202 2 55 5.69 20.06 3.75 467.88 100189412 P-392 a 2 55 7.00 21.63 4.75 549.49 100189420 P-802* 2 155 9.00 22.00 7.12 915.36 a Two-speed models. Low Pressure & High Flow Hydraulic Hand Pump P-18 P51 Features: External load release valve Internal pressure relief valve provides overload protection P51 can be operated in horizontal and vertical position with pump head and oil outlet facing downwards Item No. Mfr. No. Stages Oil Capacity (in 3 ) Max. Pressure (1st Stage) (psi) Height (in) Length (in) Width (in) Volume per Stroke (in 3 ) Net Price 100189406 P-18 1 18 2,850 6.39 15.17 5.51 0.16 $563.48 110635382 P51 1 50 3,000 6.31 3.63 7.88 0.25 659.21 100189409 P-25 1 200 2,500 26.94 6.82 9.43 0.58 864.77 100189408 P-2282 a 2 60 200 9.00 22.68 4.74 0.99 2,205.77 a Two-speed operation allows for faster fill, reducing cycle times for many testing applications. Hydraulic Steel Hand Pump Features: Lightweight and compact design Internal pressure relief valve provides overload protection Large oil capacity to power a wide range of cylinders or tools Two-speed operation for faster and easier operation (P39 is single speed) Vent-free reservoir design ensures no oil spills with pump in any orientation All steel construction, chrome-plated plunger and wiper system for durable, long-lasting performance Reduced handle effort and ergonomic grip for less operator fatigue Quick grip handle allows for easy transport Max. Operating Pressure: 10,000 psi Max. Pressure (2nd Stage): 10,000 psi Item No. Mfr. No. Stages Oil Capacity (in 3 ) Max. Pressure (1st Stage) (psi) Volume Per Stroke (1st Stage) (in 3 ) Volume Per Stroke (2nd Stage) (in 3 ) Height (in) Length (in) Width (in) Net Price 110004038 P39 1 47 - 0.15 6.39 21.63 5.51 $498.89 100191652 P-77 2 47 500 1.00 0.15 6.39 19.19 5.51 537.04 100189421 P-84 2 134 500 0.99 0.15 7.65 22.83 5.91 1,265.55 100189418 P-80 2 134 500 1.00 0.15 7.65 23.5 5.91 749.72 100189414 P-462 2 453 200 7.69 0.29 10.63 29.25 12.13 2,159.01

Previous Page
Next Page