Applied Product Catalog 2017 2018 Page 773 Hydraulic Products

773 Hydraulic Products All Things Industrial Extreme Environment Hand Pump Features: Corrosion-resistant, nickel-plated valves and cylinders Stainless steel pump inserts will not corrode Viton seals provide heat and chemical resistance Anodized aluminum pump reservoirs and plastic encapsulated pump bodies resist wet environments Two-speed operation reduces pump handle strokes 78% compared to single speed pumps Pump handles lock for easy carrying Max. Pressure (1st Stage): 200 psi Max. Pressure (2nd Stage): 10,000 psi Item No. Mfr. No. Oil Capacity (in 3 ) Height (in) Length (in) Width (in) Net Price 100191648 P-392ALSS 55 7 21 4 3/4 $738.01 Air Hydraulic Pump Features: Swivel coupling simplifies hydraulic connection and pump operation Base mounting slots provided Easily operated by hand or by foot Operates in all positions for increased versatility in use and mounting Air Supply Required: 60 to 120 psi Port Size: 3/8-18 NPTF Max. Operating Pressure: 10,000 psi Item No. Mfr. No. Reservoir Capacity (in 3 ) Length (in) Width (in) Height (in) Net Price 100189495 PA-133 36 14.69 5.62 5.71 $835.08 Turbo II Air Hydraulic Pump High-efficiency cast aluminum air motor for increased productivity. Features: Fully serviceable air motor assembly Reinforced heavy-duty reservoir for applications in tough environments Only 76 dBA with low air consumption of 12 scfm Operating air pressure of 40 to 125 psi enables pump to start at extremely low pressure Internal pressure relief valve provides overload protection Easily operated by hand or by foot Max. Operating Pressure: 10,000 psi Port Size: 1/4 in NPTF Used With Reservoir Capacity (in) Air Supply Required (psi) Height (in) Length (in) Width (in) Item No. Mfr. No. Net Price Single-Acting Cylinder 127 40 to 125 8.29 13.62 6.49 100189607 PATG-1102N $893.38 230 40 to 125 8.22 15.6 7.92 100189602 PARG-1105N 1,484.70 Double-Acting Cylinder 127 40 to 125 10.50 12.6 6.49 100189598 PAMG-1402N* 1,381.86 230 40 to 125 10.50 15.94 7.92 100191687 PAMG1405N 1,401.58 * PATG-1102N XVARI Air Driven Hydraulic Pump Features: Ergonomic design for less operator fatigue Variable oil flow and fine metering for precise control Higher oil flow for increased productivity Closed hydraulic system prevents contamination and allows pump usage in any position Pedal lock function for retract position ATEX certified; includes ground screw for explosion protection External adjustable pressure setting valve 3-way, 3-position valve for single acting cylinders and tools Port: 3/8 in NPTF Max. Operating Pressure: 10,000 psi Reservoir Capacity (in 3 ) Air Supply Required (psi) Height (in) Length (in) Width (in) No Gauge Item No. Mfr. No. Net Price 61 30 to 125 5.98 13.82 8.74 100194915 XA-11 $1,000.78

Previous Page
Next Page