Applied Product Catalog 2017 2018 Page 777 Hydraulic Products

777 Hydraulic Products All Things Industrial Single-Acting Cylinder Pump Set Features: Optimum match of individual components All hand pumps are two-speed Includes: Cylinder Pump Hose Gauge Gauge adapter Item No. Mfr. No. Capacity (tons) Max. Operating Pressure (psi) Cylinder Stroke (in) Collapsed Height (in) Net Price 100190000 SCL302H 30 10,000 2.44 4.63 $1,660.31 Hydraulic Maintenance Set Complete set for almost every maintenance application. Features: Lock-on or threaded connectors Caution: When cylinders are used with maintenance set attachments or components, the maximum system pressure must be limited to half the rated pressure, which is 5,000 psi Max. Operating Pressure: 10,000 psi Item No. Mfr. No. Capacity (tons) No. of Pieces Includes Net Price 100189340 MS2-10 5 35 P-392, HC-7206, RC-106, GP-10S, GA-2 $3,972.04 100189342 MS2-20 12.5 13 P-392, HC-7206, RC-256, GP-10S, GA-2 4,475.94 Cylinder Accessories Base Plate Plunger Threaded Adapter Base Plate Item No. Mfr. No. Cylinder Wt. (tons) Base Dia. (in) Base Thickness (in) Height (in) Net Price 100189128 JBI10 10 9 0.81 5.34 $202.50 Plunger Item No. Mfr. No. Hole Dia. (in) Dia. (in) End Length (in) Net Price 100189863 REP25 1 1/4 2 1/4 2.93 $181.21 Threaded Adapter Item No. Mfr. No. Connections Max. Operating Pressure (psi) Net Price 100186314 A13 1 in - 8 UN, 1 1/4 in - 11 1/2 NPTF 5,000 $67.75 Hydraulic Pressure Gauge Glycerine filled gauge with scales reading in psi and bar. Caution: Do not exceed maximum pressure Do not keep gauges under permanent pressure Item No. Mfr. No. Face Dia. (in) NPT Size (in) Pressure (psi/bar) Major Graduations Net Price 100188702 G2517L 2 1/2 1/4 0 to 6,000 psi/ 0 to 400 bar 1,000 psi, 100 bar $100.79 100188705 G2535L 2 1/2 1/4 0 to 10,000 psi/ 0 to 700 bar 2,000 psi, 100 bar 126.25 100188706 G2536L 2 1/2 1/4 0 to 15,000 psi/ 0 to 1,000 bar 3,000 psi, 100 bar 147.43 100188715 G4088L 4 1/4 0 to 10,000 psi/ 0 to 700 bar 1,000 psi, 100 bar 244.50 100188762 GF-50P 4 1/2 0 to 10,000 psi 100 psi, 1,000 lbs, 1 ton 331.64 100188768 GP-10S a 4 1/2 0 to 10,000 psi/ 0 to 700 bar 100 psi, 10 bar 393.04 100188713 G4039L 4 1/2 0 to 10,000 psi/ 0 to 700 bar 1,000 psi, 100 bar 316.37 100188757 GF-10P 4 1/2 0 to 10,000 psi/ 0 to 22,000 lb/ 0 to 11 ton 100 psi, 200 lb, 0.2 ton 331.64 a Dry gauge. Digital Hydraulic Pressure Gauge Features: Greater accuracy and easier to read: enhance your ability to monitor and control hydraulic system pressure up to 20,000 psi Back-lit readout allows easy reading in less than ideal lighting Displays in multiple units: psi, pbar, mPA, kg/cm (user selectable) Zero reset - ensures that gauge reads actual system pressure Batteries included, condition indicator on readout IP65 rated case design Shut off selectable - menu driven UL listed, CE and RoHS compliant Item No. Mfr. No. Face Dia. (in) NPT Size (in) Pressure Net Price 110044630 DGR-2 2 3/4 1/4 0 to 20,000 psi/0 to 1,380 bar $1,287.27 Looking for something not shown in the catalog? Applied has a wide range of supplies to meet your needs. Give us a call today, and we'll be happy to assist you. You can also check out Applied.com for our comprehensive offering. Don't Forget...

Previous Page
Next Page