Applied Product Catalog 2017 2018 Page 778 Hydraulic Products

778 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Hydraulic Products Test Point Adapter Male M16 x 2 thread to female 1/4 NPT adapter. Use to connect any 1/4 male NPT pressure gauge or threaded component to an M16 x 20 test point. Features: resistance and durability Item No. Mfr. No. Adapter Type Thread Size (in) Thread Type Cap Material Body Material Net Price 100180985 P563809 Direct Gauge Adapter 1/4 NPT Female Plated Steel Plated Steel $23.37 100180963 P563807 Bulkhead Gauge Adapter 1/4 NPT Female Plated Steel Plated Steel 25.74 Test Point Hose Assembly The 5 mm flexible tubing features a Polyamide II core with polyester braid reinforcement and Polyamide II cover. Hose ends are M16 x 2 straight female with plastic dust caps. Use a test point adapter to connect with 1/4 NPT threads. Features: Applications: gauges to a bulkhead Max. Pressure: 9,000 psi Item No. Mfr. No. Hose Length (in) Net Price 100181083 P563250 12 $30.07 100181085 P563252 24 32.56 100181086 P563254 36 35.00 Filter Cart Applied filter carts are constructed with heavy-duty metal frames and 10 ft kink-resistant hoses with nickel-plated wand assemblies. These ilter carts can be used with hydraulic, gear and lube oil of all types. Features: Applications: system reservoirs Item No. Mfr. No. Type GPM Height (in) Width (in) Depth (in) Net Price 102008193 BIFK10 Electric Driven Dolly Mounting 10 48 27 27 $2,024.33 FlowGuard Filter Cart Features: quick connect Item No. Mfr. No. Connector Type Drain Connector Hose Size (in) Fill Connector Hose Size (in) Pump (gpm) Voltage Type Net Price 110497990 FC02EB1JBB1002 ISO B Connector 1 3/4 2 115 VAC, 60 Hz 1 hp, 115 VAC, 60 hz $5,025.77 Test Point Hydraulic test points permit safe oil sampling and pressure testing from high pressure lines while the machine is running. Provides a leak-free connection at full pressure. Features: Max. Working Pressure: 9,000 psi Item No. Mfr. No. Thread Size Thread Type Cap Material Body Material Seal Material Net Price 100181476 P563220 1/4 in NPTF Plated Steel Plated Steel Buna-N $17.79 100181477 P563224 SAE-4 SAE Plated Steel Plated Steel Buna-N 17.79 P563220 P563224 Filtration Accessories & Leak Detection Equipment It is generally accepted that 70% of all fluid power system failures are due to contamination. This contamination can take the form of particles or water and can easily be controlled with a few simple products and regular preventative maintenance. A typical hydraulic system would require fluids filtered to 5 to 10 micron with servo or proportional systems requiring 1 to 3 micron filtration. Consult manufacturer information on each component to ensure proper filtration levels. Did You Know?

Previous Page
Next Page