Applied Product Catalog 2017 2018 Page 779 Hydraulic Products

779 Hydraulic Products All Things Industrial Coupler Regular Coupler Regular Spee-D-Coupler High Flow Coupler Flush Face Coupler Dust Cap * Maximum Operating Pressure: 10,000 psi Regular Coupler Applications: For use with small cylinders and hand pumps Includes: Female steel dust cap Connection Size: 1/4 in NPTF Flow Capacity: 462 in/min Item No. Mfr. No. Component Net Price 100186478 AH630 Male Quick Coupler $49.83 100186492 AR630 Female Quick Coupler 50.98 100186372 A630 Complete Quick Coupler 89.89 Regular Spee-D-Coupler Applications: Medium-duty applications Hand pumps Includes: Female steel dust cap Connection Size: 3/8 in NPTF Flow Capacity: 462 in/min Item No. Mfr. No. Component Net Price 100186477 AH-604 Male Quick Coupler $52.13 100186491 AR400 Female Quick Coupler 50.98 100186369 A-604 Complete Quick Coupler 94.43 High Flow Coupler Applications: Recommended for use on all Enerpac pumps and cylinders where space and porting permits Includes: 2-in-1 dust cap for use on male and female coupler halves Connection Size: 3/8 in NPTF Flow Capacity: 2,500 in/min Item No. Mfr. No. Component Net Price 100186089 CH-604 Male Quick Coupler $46.54 100186090 CR-400 Female Quick Coupler 57.67 100186088 C-604 Complete Quick Coupler 101.75 Flush Face Coupler Connection Size: 3/8 in NPTF Flow Capacity: 2,500 in/min Item No. Mfr. No. Component Net Price 100188664 FH604* Male Quick Coupler $80.00 100188666 FR400 Female Quick Coupler 160.10 100188582 F604 Complete Quick Coupler 214.66 Dust Cap Connection Size: 3/8 in NPTF Flow Capacity: 2,500 in/min Item No. Mfr. No. Component Net Price 100187227 CD415M Male Dust Cap $26.30 100187226 CD411M Female Dust Cap 22.81 Hydraulic Fitting FZ-1630 FZ-1608 FZ-1617 FZ-1055 FZ-1614 FZ-1615 FZ-1660 FZ-1612 FZ-1616 Features: Facilitate quick connection of hydraulic lines Max. Operating Pressure: 10,000 psi Item No. Mfr. No. Fitting Type Port Net Price 100188685 FZ-1630 Bushing 1/4 in NPTF Female 3/8 in NPTF Male $21.03 100188675 FZ-1608 Hex Nipple 1/4 in NPTF Male 22.81 100188682 FZ-1617 Hex Nipple 3/8 in NPTF Male 25.08 100188674 FZ-1055 Adapter 1/4-18 NPTF 3/8-18 NPTF 30.80 100188679 FZ-1614 Coupling 3/8 in NPTF Female 38.75 100188680 FZ-1615 Reducing Connector 1/4 in NPTF Female 3/8 in NPTF Female 45.59 100188689 FZ-1660 Swivel Connector 3/8 in NPTF Female 3/8 in NPTF Male 80.00 100188677 FZ-1612 Tee 3/8 in NPTF Female 55.60 100188681 FZ-1616 Street Elbow 3/8 in NPTF Female 3/8 in NPTF Male 64.59 Discover Applied.com Discover s Dis D Di isc er ver ve over D o scov co iscover er pp pp pp pp p Applied.com A Ap App Ap Ap App i lie plied plie lie p e pl ed p c .c d.co d co d.co .c d co d.co d m om m om o My Applied Catalog (MAC) Quick Order Capabilities Multichannel Quote & Order History Enhanced Search & Navigation Most Frequent & Recent Purchases Auto Replenish or Reminder Control MRO Spend & Streamline the Procurement Process List Management

Previous Page
Next Page