Applied Product Catalog 2017 2018 Page 780 Hydraulic Products

780 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Hydraulic Products Hydraulic Oil HF-101 LX101 Caution: Not for use in power pumps Features: Maximum pump volumetric efficiency Maximum internal heat transfer Prevents pump cavitation Additives prevent rust, oxidation and sludge High viscosity index Maximum film protective lubricity Color (ASTM): Blue Flash Point: 400 F Pour Point: -35 F Viscosity Index: 100 min Item No. Mfr. No. Size Net Price 100188847 HF100 1 qt $36.93 110449623 HF101 1 gal 61.13 100188849 HF-102 a 5 gal 219.10 Features: Specially formulated for use in hand pumps Performs well at low temperatures Applications: For use in Enerpac hand pumps and other equipment Color (ASTM): Yellow Flash Point: 370 F Pour Point: -45 F Viscosity Index: 105 min Item No. Mfr. No. Size Net Price 100191629 LX101 1 gal $61.13 a Two 2 1/2 gal containers. Compact Hand Pump Item No. Mfr. No. Stages Max. Pressure (1st Stage) (psi) Max. Pressure (2nd Stage) (psi) Useable Oil Capacity (in) Net Price 112818816 P41 1 10,000 10,000 40 $422.58 112818815 P22 2 200 10,000 20 487.79 102694329 P42 2 200 10,000 45 493.27 111908682 P82A 2 350 10,000 134 896.72 Hydraulic Steel Hand Pump Maximum Operating Pressure: 10,000 psi Max. Pressure (2nd Stage): 10,000 psi Item No. Mfr. No. Stages Oil Capacity (in) Max. Pressure (1st Stage) (psi) Volume Per Stroke (1st Stage) (in) Volume Per Stroke (2nd Stage) (in) Height (in) Length (in) Width (in) Net Price 106373054 P140 2 175 400 2.8 0.24 8.00 27.25 5 1/2 $880.26 112818821 P230 2 230 400 7.7 0.30 11.36 25.38 9 1,889.31 Low Pressure & High Flow Hydraulic Hand Pump Features: External load release valve Internal pressure relief valve provides overload protection Item No. Mfr. No. Stages Oil Capacity (in) Max. Pressure (1st Stage) (psi) Height (in) Length (in) Width (in) Volume Per Stroke (in) Net Price 112818825 P10003A 1 0.30 12,000 8.63 2.75 5.06 0.30 $746.01 106276181 P1603A 1 0.30 12,000 11.10 8.00 0.30 791.06 103825892 P1604A 1 0.53 6,500 11.10 8.00 0.53 862.58 112818826 P10006A 1 1.33 3,000 8.63 2.75 5.06 1.33 746.01 111340435 P1606A 1 1.33 3,000 11.10 8.00 1.33 862.58 112818827 P100012A 1 4.56 750 8.63 2.75 5.06 4.56 850.36 112818814 P20 2 0.78 200 5.59 14.23 2.62 0.79 580.14 Safety is a Big Deal! Check out our Safety Chapter for eye protection, respirators, gloves, spill control products and much more! Don't Forget...

Previous Page
Next Page