Applied Product Catalog 2017 2018 Page 781 Hydraulic Products

781 Hydraulic Products All Things Industrial SM FluidSafe Hydraulic Fluid Features: skin and at leak sites on hoses, fittings, seals and other components Item No. Mfr. No. Size (oz) Container Fluid Application Net Price 112752982 FSWG-250 8.5 Bottle Water-Based Hydraulic Systems $64.77 112752981 FSOG-250 8.5 Bottle Oil-Based Hydraulic Systems 72.68 7.5 to 125 hp Power Unit Versatile, highly reliable, on-the-shelf, hydraulic power units, which are totally self-contained in a compact package. These hydraulic power units are suitable for a wide variety of applications. Features: Applications: Voltage Rating: 208-230/460 Phase: Three Phase Tank Size (gal) GPM @ 1800 rpm Max. Pressure (psi) HP Height (in) Length (in) Width (in) Item No. Mfr. No. Net Price 30 8 1,500 7 1/2 37 40 25 112363381 AFP-030-08-15-07-PVM18W $6,705.70 3,000 15 38 40 27 112363382 AFP-030-08-30-15-PVM18W 7,213.82 60 20 1,500 20 40 52 29 112363463 AFP-060-20-15-20-PVM45W 7,977.05 3,000 40 42 53 31 112363464 AFP-060-20-30-40-PVM45W 9,522.31 80 26 1,500 25 42 64 29 112363465 AFP-080-26-15-25-PVM57W 9,620.59 3,000 50 43 64 31 112363466 AFP-080-26-30-50-PVM57W 11,092.66 100 34 1,500 40 45 64 31 112363467 AFP-100-34-15-40-PVM74W 11,059.22 3,000 75 46 64 34 112363468 AFP-100-34-30-75-PVM74W 13,413.71 150 45 1,500 50 53 64 33 112363469 AFP-150-45-15-50-PVM98W 12,899.32 3,000 100 55 68 36 112363470 AFP-150-45-30-100-PVM98W 16,483.35 200 60 1,500 60 50 76 41 112363471 AFP-200-60-15-60-PVM131W 16,385.06 3,500 125 55 76 43 112363472 AFP-200-60-30-125-PVM131W 22,145.84 Power Units A hydraulic power unit is the source of fluid power energy for a hydraulic system. The three major components are the pump, reservoir and prime mover. The prime mover is typically an electric motor for industrial applications. Selection of the proper type and size of the unit is critical for proper function of a system. An undersized unit may not develop the necessary flow and pressure, while an oversized unit adds to the expense of the operation. Horizontal compact units are ideal in applications with intermittent duty cycles such as scissor lifts or dock lifts. Continuous-duty applications such as conveyors, presses and multiple circuit applications require either a vertical or JIC-type unit depending on system flow and pressure requirements. Not finding the exact system you need to meet your requirements? Contact your local Applied service center and put our network of Certified Fluid Power Specialists to work for you. The Applied network of custom fabrication facilities can manufacture systems to meet your needs. Whether it is a unique layout on a 5 hp system or a demanding application with a 500 hp requirement, our team of specialists, engineers and fabricators is here to develop the right solution. Did You Know? Pages 858-862 for flange products. SEE ALSO... Color: Green

Previous Page
Next Page