Applied Product Catalog 2017 2018 Page 782 Hydraulic Products

782 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Hydraulic Products Maxim Single Acting Pumping Station Features: Item No. Mfr. No. GPM PSI Port Size Tank Size Length (in) Width (in) Height (in) Net Price 111913075 253120 1.3 2,500 SAE-6 6 qt Steel 18.16 6 3/4 8 1/4 $536.78 1/2 to 2 hp Power Unit The unique design of the center plate allows for a simple conversion from the standard pressure and return ports to a complete system with the addition of the valve kit packages below. Units are ideal for intermittent applications where the hydraulic power source needs to be located close to the system. (www.northpointeindustries.com) Port Size: SAE-8 Unit Type: Adjustable Relief Valve & Discharge Check Frame Size: 56C RPM: 1,725 Item No. Mfr. No. GPM Max. Pressure (psi) HP Tank Size (gal) Voltage Rating Net Price 102071080 MPT100A06U1C30 0.45 3,000 1 3/4 120/240 $1,131.21 102081047 MPT100A16U3C15 1.20 1,500 1 1 1/2 120/240 1,147.78 102083091 MPT100B16U3C15 1.20 1,500 1 1 1/2 240/480 1,065.62 102107954 MPT200A16U3C30 1.20 3,000 2 1 1/2 120/240 1,408.11 102059259 MPT200B16U3C30 1.20 3,000 2 1 1/2 240/480 1,198.40 102082025 MPT200B30U5C15 2.20 1,500 2 3 240/480 1,220.41 Contact your local Applied service center for other motor, pump and reservoir size combinations. Pumps from 0.04 to 0.49 in/rev, reservoirs from 1/2 to 10 gallons. Product Information Power units come in a variety of configurations. Smaller units are ideal for a single point of use to control a specific operation that typically cycle on and off. Power units using a vertically mounted motor with the hydraulic pump submerged in the reservoir are ideal for multiple circuits and can be used where space is a premium. Larger horsepower units with horizontally mounted pumps are more of a standard construction style and can also be used in applications requiring multiple circuits. These larger systems offer easier access to components for regularly scheduled preventative maintenance. Maxim Hydraulic Power Unit Features: Single Acting Item No. Mfr. No. GPM Valve Type PSI Port Size Tank Size Length (in) Width (in) Height (in) Net Price 111913083 253206 1.3 Solenoid 2,500 SAE-6 4 qt Poly 17.00 7.00 8.50 $538.58 111913070 253106 1.3 Solenoid and Manual 2,500 3/8 in NPT 6 qt Steel 20.00 7.00 10.50 796.22 111913074 253119 1.3 Solenoid 2,500 SAE-7 6 qt Steel 20.27 8.50 8.40 653.89 111913084 253207 1.3 Solenoid 2,500 SAE-6 8 qt Poly 25.70 8.50 8.00 653.89 111913067 253102 1.3 Solenoid 2,500 SAE-6 10 qt Steel 21.80 8.50 8.40 561.92 111913071 253107 1.3 Solenoid 2,500 SAE-6 12 qt Steel 20.24 8.70 9.50 653.89 Double Acting Item No. Mfr. No. GPM Valve Type PSI Port Size Tank Size Length (in) Width (in) Height (in) Net Price 111913066 253100 1.3 Solenoid 4 Way, 3 Position 2,500 SAE-6 3 qt Steel 16.70 8.50 10.30 $743.20 111913073 253109 1.3 Solenoid 4 Way, 3 Position and Pilot Check Valve 2,500 1/4 in NPT 3 qt Steel 20.50 7.20 7.00 725.42 111913081 253204 1.3 Solenoid 2,500 SAE-6 4 qt Poly 16.70 7.00 8.00 677.13 111913077 253128 1.3 Solenoid 4 Way, 3 Position 2,500 SAE-6 6 qt Steel 22.00 8.43 10.30 705.87 111913082 253205 1.3 Solenoid 2,500 SAE-6 8 qt Poly 26.10 7.00 8.00 725.42 111913072 253108 1.3 Solenoid 2,500 SAE-6 8 qt Steel 23.40 7.00 8.25 725.42 111913080 253147 1.3 Solenoid 2,500 SAE-6 12 qt Steel 30.60 7.20 7.90 725.42

Previous Page
Next Page