Applied Product Catalog 2017 2018 Page 783 Hydraulic Products

783 Hydraulic Products All Things Industrial Heavy Duty Large Bore Tie Rod Cylinder Mounting Style: Side Lug Cushions: Noncushioned Item No. Mfr. No. Bore Size (in) Rod Dia. (in) Port Size (in) Stroke Length (in) Net Price 113887406 Y10044 14 7 2 1/2 10 $25,385.81 Heavy Duty Tie Rod Cylinder Mounting Style: Side Lug Cushions: Noncushioned Item No. Mfr. No. Bore Size (in) Rod Dia. (in) Port Size (in) Stroke Length (in) Net Price 113991043 HB01FJ 4 1 3/4 3/4 6 1/2 $1,313.37 Industrial Welded Cylinder Mounting Style: Cap Clevis Cushions: Noncushioned Item No. Mfr. No. Bore Size (in) Rod Dia. (in) Port Size (in) Stroke Length (in) Net Price 113887408 MB1001C 4 1 3/4 4 1/2 $1,592.91 Medium Duty Tie Rod Cylinder Mounting Style: Side Tapped Cushions: Cushioned, Both Ends Item No. Mfr. No. Bore Size (in) Rod Dia. (in) Port Size (in) Stroke Length (in) Net Price 113887407 SXH004NZ 2 1/2 1 3/8 4 $967.44 Mill Duty Cylinder Mounting Style: Head Circular Flange Mount Cushions: Noncushioned Item No. Mfr. No. Bore Size (in) Rod Dia. (in) Port Size (in) Stroke Length (in) Net Price 113887409 MB1001D 8 4 1 1/2 10 $19,126.82 Other options are available; please contact your local service center. Don't Forget... Applied has partnered with Eaton, to bring you the most up-to-date product tips and suggestions. Visit Applied.com/Eaton for additional products, articles and videos, designed to fit your unique needs.

Previous Page
Next Page