Applied Product Catalog 2017 2018 Page 785 Hydraulic Products

785 Hydraulic Products All Things Industrial 1 Type Model No. PH-2 Series Hydraulic Single Rod End w/SAE Ports PH Double Rod End w/SAE Ports PJ Single Rod End w/NPTF Ports PF Double Rod End w/NPTF Ports PK 2 Bore Size (in) Rod Dia. (in) Model No. Code Bore Size (in) Rod Dia. (in) Model No. Code 1 1/2 5/8 1 AA0 AA1 4" 1 3/4 2 2 1/2 EA3 EA4 EA5 2 1 1 3/8 BA1 BA2 2 1/2 1 1 3/8 1 3/4 CA1 CA2 CA3 5 2 2 1/2 3 3 1/2 FA4 FA5 FA6 FA7 6 2 1/2 3 3 1/2 4 GA5 GA6 GA7 GA8 3 1/4 1 3/8 1 3/4 2 DA2 DA3 DA4 3 Mounting Style Model No. Code NFPA Style Non- Cush. Head Cush. Cap Cush. Both Side Lug MS2 05 06 07 08 Side Tap MS4 13 14 15 16 Head Rectangular Flange MF1 21 22 23 24 Cap Rectangular Flange MF2 25 26 27 28 Head Square Flange MF5 29 30 31 32 Cap Square Flange MF6 33 34 35 36 Head Rectangular ME5 45 46 47 48 Cap Rectangular ME6 49 50 51 52 Tie Rods Extended Both Ends MX1 53 54 55 56 Tie Rods Extended Cap End MX2 57 58 59 60 Tie Rods Extended Head End MX3 61 62 63 64 Head Trunnion MT1 69 70 71 72 Cap Trunnion MT2 73 74 75 76 Intermediate Fixed Trunnion MT4 77 78 79 80 Cap Fixed Clevis MP1 81 82 83 84 Cap Fixed Universal Clevis MPU3 89 90 91 92 No Mount MX0 93 94 95 96 How To Order By Model Number PH-2 Hydraulic Cylinders can be specified by model number by using the tables shown at right. 1. Type Select the model no. code, which identifies single, double end and port specification. 2. Bore & Rod Diameter Select the model no. code, which identifies the desired bore size and rod diameter combination. 3. Mounting & Cushioning Select the model no. code, which identifies the desired mounting style and cushioning option. 4. Rod End Style Select the model no. code, which identifies the desired rod end thread style. 5. Seal Type Complete the model no. by selecting the type of seals desired. Piston rings standard, lip seals optional. 6. Stroke Length It is necessary to specify the stroke length desired following the model no. For example: PHAA00823 with 6" stroke. Specifying the Desired Trunnion Location For cylinders with intermediate trunnion mounting, the dimension specified should be the distance from the piston rod reference point to the center-line of the pin. The Example Would Identify: A single end hydraulic cylinder, 1 1/2" bore size, 5/8" piston rod diameter, side lug mount, cushioned both ends, with a small male rod thread, piston rings with Buna N seals, a 6" stroke, and S.A.E. Ports. Optional Mounting Accessories Specify separately the part number for desired optional mounting accessories. Note: For special modifications other than piston rod ends, use S in the tenth position of the model number and describe special features required. Example: PHAA00823S 6" stroke. Ports to be position 2. Model Number Example HOW TO ORDER SCHRADER BELLOWS PH-2 SERIES HEAVY-DUTY HYDRAULIC CYLINDERS PH AA0 08 2 3 W/6" Stroke 4 Rod End Style Model No. Code Small Male 2 Short Female 3 Intermediate Male 4 Flange Coupling 6 Female Thread for Spherical Rod Eye 7 Special Specify 0 5 Seal Type* Model No. Code Buna N Seals 1 Fluorocarbon Seals 2 Buna N Seals w/Piston Rings 3 Fluorocarbon Seals w/ Piston Rings 4 Buna N with Hi-Load 5 Fluorocarbon with Hi-Load 6 High Water Content 7 Spring Loaded PTFE Seals 8 6 Specify Stroke Length 6.00" *Piston rings are recommended for maximum seal life, but slight hydraulic bypass should be expected. Source: Schrader Bellows

Previous Page
Next Page