Applied Product Catalog 2017 2018 Page 789 Hydraulic Products

789 Hydraulic Products All Things Industrial Model 1100 Turbine Flow Meter Features: Rugged 316 stainless steel housing and rotor support assemblies with CD4MCU stainless steel rotor Abrasive-resistant tungsten carbide rotor shaft and journal bearings Optional NPT, BSP, Victaulic , flange or hose barbed end connections NIST traceable calibration Multiple electronic integration and modification options Calibrated repair kit available Housing Material: Stainless Steel Operating Temperature: -150 F to 350 F (-101 C to 177 C) Max. Pressure: 5,000 psi (345 bar) Item No. Mfr. No. Port Size (in) Flow Range (gpm) End Connection (in) Net Price 111926635 B110-500-1/2 1/2 3/4 to 7 1/2 1/2 MNPT $758.01 111926634 B110-500 1/2 3/4 to 7 1/2 1 MNPT 692.64 111926636 B110-750 3/4 2 to 15 1 MNPT 706.86 111926637 B110-875 7/8 3 to 30 1 MNPT 700.12 110167900 B111-110 1 5 to 50 1 MNPT 535.53 111926638 B111-115 1 1/2 15 to 180 1 1/2 MNPT 782.23 111926640 B111-121 1 1/2 15 to 180 2 MNPT 1,213.73 111926639 B111-120 2 40 to 400 2 FNPT 1,277.11 Model 1100 Turbine Flow Meters Repair Kit Blancett repair kits are designed to be field replaceable and come calibrated from the factory. Match the size indicated below with the port size of the flow meter. For use with Model 1100 Turbine Flow Meters. Item No. Mfr. No. Size (in) Flow Range (gpm) Net Price 111926620 B251-105 1/2 0.75 to 7.5 $391.03 111926618 B251-108 3/4 2 to 15 391.03 111926654 B251-112 1 5 to 50 311.60 111926589 B251-116 1 1/2 15 to 180 399.27 105957716 B251-120 2 40 to 400 696.69 by Badger Meter Classic Turbine Flow Sensor Features: Measures the flow rate of hydraulic fluids and other compatible liquids Buna-N seals are standard; FKM and EPR seals are available Various connection types for easy system integration Flow accuracy 1% of full scale (+1% reading when paired with digital display) Repeatability 0.2% Optional IFC converters provide voltage or current analog outputs Fluid Temperature Range: -4 F to 300 F (-20 C to 150 C) Max. Pressure: up to 6,000 psi (414 bar) Output Port Size Flow Range (gpm) Item No. Mfr. No. Net Price 0 to 5 VDC SAE-20 5 to 100 100382480 F2085-SCDV $1,482.50 4 to 20 mA SAE-12 1 to 15 100382459 F2082-ASCI 852.21 2 to 25 100382463 F2083-ASCI 852.21 SAE-16 3 to 60 100382467 F2084-ASCI 906.81 Frequency SAE-8 0.4 to 7 100382491 F2945-ASCM 643.94 SAE-12 1 to 15 100382460 F2082-ASCM 698.04 2 to 25 100382464 F2083-ASCM 698.04 SAE-16 3 to 60 100382469 F2084-ASCM 753.98 4 to 85 100382470 F2084-ASCM8 753.98 SAE-20 5 to 100 100382475 F2085-ASBM 1,088.23 Item No. Mfr. No. Mounting Style Depth (in) Length (in) Width (in) Net Price 113986830 B29AR-CS Remote Mount 7 7 4.38 $851.43 114251144 B29AM-CS Meter Mount 9 1/4 5 3/4 4.00 822.70 114251145 B29AS-CS Swivel Mount 12 1/4 5 3/4 4.00 916.94 Power: Battery Units of Measure: Customer Selectable Program Level: Advanced Features: Electronics are located on a single board, designed for straightforward and convenient field installation Can be used with almost any flow sensor producing a low amplitude AC output or contact closure signal Enclosed in a spacious polycarbonate NEMA 4x housing Displays rate and/or total Large eight-digit by 3/4" display for easy viewing (meter, remote and swivel mount plus hand held versions) Robust alarm parameters provide faster warning when something changes in the process or pipeline Greater control and greater visibility of batch operations Advanced connectivity options allow you to connect meters to your network for remote monitoring and process automation capabilities Updated display and totalization options provide more flow information, including simultaneous display of rate and total as well as standard, batch and grand totals B2900 Flow Monitor

Previous Page
Next Page