Applied Product Catalog 2017 2018 Page 790 Hydraulic Products

790 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Hydraulic Products Aluminum Gear Pump (Rexroth Interchangeable) Features: -impregnated sleeve bushings Applications: Mounting: SAE A (2-Bolt) Port Location: Side Port Pressure Port: SAE-12 Series 40 Item No. Mfr. No. Displacement (in/rev) GPM @ 1750 rpm Max. RPM Shaft Length (in) Shaft Dia. (in) Shaft Type Shaft Details Splines Suction Port Rotation Max. Pressure (psi) Net Price 101835263 40PH05DACSC 0.50 3.4 3,600 1 1/4 5/8 Keyed 5/32 x 1/16 SAE-12 Dual 3,000 $224.67 101857762 40P005RACSA 0.50 3.4 3,600 1 1/4 5/8 Keyed 5/32 x 1/16 SAE-16 Right Hand 3,000 192.46 101835264 40PH07DACSC 0.75 5.1 3,400 1 1/4 5/8 Keyed 5/32 x 1/16 SAE-12 Dual 3,000 235.66 101877987 40PH07DAASC 0.75 5.1 3,400 1 1/4 5/8 Splined 9T-16/32 9 SAE-12 Dual 3,000 235.66 101858524 40PH10DACSC 1.00 6.8 2,500 1 1/4 5/8 Keyed 5/32 x 1/16 SAE-12 Dual 3,000 246.43 101857947 40PH10DAASC 1.00 6.8 2,500 1 1/4 5/8 Splined 9T-16/32 9 SAE-12 Dual 3,000 246.43 101835394 40PH12DACSC 1.25 8.5 2,000 1 1/4 5/8 Keyed 5/32 x 1/16 SAE-12 Dual 3,000 257.53 101837179 40PH15DACSC 1.50 10.2 1,750 1 1/4 5/8 Keyed 5/32 x 1/16 SAE-12 Dual 3,000 267.15 101882770 40P015RACSA 1.50 10.2 3,000 1 1/4 5/8 Keyed 5/32 x 1/16 SAE-16 Right Hand 3,000 235.13 101834049 40PH18DACSC 1.80 12.3 1,400 1 1/4 5/8 Keyed 5/32 x 1/16 SAE-12 Dual 3,000 277.42 Mounting: SAE B (2-Bolt) Port Location: Side Port Pressure Port: SAE-16 Series 50 Item No. Mfr. No. Displacement (in/rev) GPM @ 1750 rpm Max. RPM Shaft Length (in) Shaft Dia. (in) Shaft Type Shaft Details Splines Suction Port Rotation Max. Pressure (psi) Net Price 101835325 50P015RBCSB 1.52 10.4 3,000 1 5/8 7/8 Keyed 1/4 x 1/8 SAE-20 Right Hand 3,000 $360.61 101836127 50PH15DBASC 1.52 10.4 3,000 1 5/8 7/8 Splined 13T-16/32 13 SAE-16 Dual 3,000 391.72 101834773 50PH19DBCSC 1.95 13.3 2,300 1 5/8 7/8 Keyed 1/4 x 1/8 SAE-16 Dual 3,000 391.72 101833899 50PH23DBCSC 2.32 15.8 2,000 1 5/8 7/8 Keyed 1/4 x 1/8 SAE-16 Dual 3,000 406.00 101837181 50PH27DBCSC 2.74 18.7 1,700 1 5/8 7/8 Keyed 1/4 x 1/8 SAE-16 Dual 3,000 415.95 101837180 50PH27DBASC 2.74 18.7 1,700 1 5/8 7/8 Splined 13T-16/32 13 SAE-16 Dual 3,000 415.95 101835511 50PH33DBCSC 3.30 22.5 1,400 1 5/8 7/8 Keyed 1/4 x 1/8 SAE-16 Dual 3,000 452.24 101858683 50PH38DBCSC 3.80 25.9 1,200 1 5/8 7/8 Keyed 1/4 x 1/8 SAE-16 Dual 3,000 452.24 101837183 50PH52DBCSC 5.20 35.5 1,000 1 5/8 7/8 Keyed 1/4 x 1/8 SAE-16 Dual 3,000 604.68 HP Series Hand-Operated Hydraulic Pump Hand-operated hydraulic pumps used with single- or double-acting hydraulic cylinders or rams. Used to generate low flows at high pressures. Ideal for primary or back up power supplied in lifting or pressing operations. Features: and relieves pressure on the outlet line Mounting: Vertical Action: Double Acting Body Material: Cast Iron Seat Material: Delrin O-Ring Material: Buna-N Piston Material: Stainless Steel Item No. Mfr. No. Displacement (Cycle) (in 3 ) Pressure Rating (psi) Relief Valve Setting (psi) Tank Tank Height (in) Overall Height (in) Net Price 100148052 HP61DA95 0.6 3,000 95 in 12 20 $250.43 100148040 HP121DA95 1.2 2,000 95 in 12 20 276.45 102068475 HP121DA140 1.2 2,000 140 in 18 20 278.01 100148041 HP121DATL 1.2 2,000 2 in Tank Used w/ External Reservoir 2 20 276.45

Previous Page
Next Page