Applied Product Catalog 2017 2018 Page 792 Hydraulic Products

792 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Hydraulic Products Base Body Material: Aluminum Operating Temperature: -20 F to 240 F (-28 C to 115 C) Max. Pressure: 3,500 psi Variable Area Flow Meter for Petroleum-Based Liquids Continued from previous page. Port Size Flow Range (gpm) Item No. Mfr. No. Net Price 1/4 in NPTF 0.05 to 0.5 100367560 H295A-005 $212.46 0.2 to 2 100367565 H295A-020 212.46 SAE-6 0.02 to 0.2 100367529 H294A-002 212.46 0.05 to 0.5 100367530 H294A-005 212.46 0.1 to 1 100367531 H294A-010 212.46 1/2 in NPTF 0.2 to 2 100368933 H695A-002 261.57 0.5 to 5 100368941 H695A-005 261.57 SAE-10 0.1 to 1 100368820 H694A-001 261.57 0.5 to 5 100368836 H694A-005 261.57 1 to 15 100368852 H694A-015 261.57 SAE-12 0.5 to 5 100371999 H794A-005 362.23 1 to 10 100372007 H794A-010 362.23 3 to 30 100372023 H794A-030 362.23 SAE-20 3 to 30 100374836 H894A-030 880.15 10 to 75 100374852 H894A-075 880.15 Base Body Material: Brass Operating Temperature: -20 F to 240 F (-28 C to 115 C) Max. Pressure: 3,500 psi Port Size Flow Range (gpm) Item No. Mfr. No. Net Price 1/4 in NPTF 0.02 to 0.2 100367238 H205B-002 $267.13 0.05 to 0.5 100367239 H205B-005 267.13 0.1 to 1 100367242 H205B-010 267.13 0.2 to 2 100367100 H205B020 314.11 1/2 in NPTF 0.02 to 0.2 100367993 H605B-002 330.84 0.5 to 5 100367103 H605B-005 330.84 1 to 10 100368002 H605B-010 330.84 1 to 15 100368006 H605B-015 330.84 3/4 in NPTF 0.5 to 5 100367112 H705B-005 491.62 1 to 10 100369494 H705B-010 491.62 2 to 20 100369498 H705B020 471.55 1 in NPTF 2 to 20 100370139 H755B-020 491.62 1 1/4 in NPTF 5 to 50 100372661 H805B-050 1,408.91 10 to 75 100372665 H805B-075 1,408.91 10 to 100 100372668 H805B-100 1,408.91 Base Body Material: Stainless Steel Operating Temperature: -20 F to 240 F (-28 C to 115 C) Max. Pressure: 6,000 psi Port Size Flow Range (gpm) Item No. Mfr. No. Net Price 1 in NPTF 1 to 10 100370163 H755S-010 $830.78 2 to 20 100370167 H755S-020 830.78 Fluid Applications: Water/Oil Emulsions Base Body Material: Aluminum Operating Temperature: -20 F to 240 F (-28 C to 115 C) Max. Pressure: 3,500 psi Port Size Flow Range (gpm) Item No. Mfr. No. Net Price 1/4 in NPTF 0.05 to 0.5 100367311 H213A-005 $213.92 0.1 to 1 100367312 H213A-010 212.46 0.2 to 2 100367316 H213A-020 212.46 1/2 in NPTF 0.1 to 1 100368176 H613A-001 261.57 0.2 to 2 100368184 H613A-002 261.57 0.5 to 5 100368193 H613A-005 255.65 1 to 10 100368201 H613A-010 261.57 1 to 15 100368209 H613A-015 261.57 3/4 in NPTF 0.5 to 5 100367113 H713A-005 362.23 2 to 20 100369697 H713A-020 362.23 3 to 30 100369705 H713A-030 362.23 1 1/4 in NPTF 10 to 75 100372937 H813A-075 880.15 10 to 100 100372945 H813A100 1,002.92

Previous Page
Next Page