Applied Product Catalog 2017 2018 Page 795 Hydraulic Products

795 Hydraulic Products All Things Industrial AOC Series Air Over Oil Cooler These air-cooled heat exchangers are used in hydraulic systems to remove heat from the system. It is recommended by manufacturers that the oil not exceed 140 F. Excessive temperatures can cause the oil to oxidize, forming gum, varnish resins, sludge and acids. These by-products shorten the life of oil, cause valves to stick and can cause erratic operation of the hydraulic system. Excessive heat in the system also reduces efficiency while consuming more energy. Features: High heat removal Industrial duty Low cost Quiet operation SAE connections Fully assembled and includes mounting brackets AC fan-driven oil cooler Optional serviceable bypass valve Applications: Oil cooling Low flow Off-line recirculation loop Max. Operating Pressure: 300 psi Max. Operating Temperature: 350 F Item No. Mfr. No. Flow Range (gpm) Port Size Heat Removed (hp) Voltage Rating Width (in) Height (in) Depth (in) Wt. (lb) Net Price 101720300 AOC-08-1-2-115 2 to 15 SAE-12 1 115 12 1/4 9.19 7.50 12 $353.75 101720557 AOC-19-2-230/460 3 to 25 SAE-12 3 230/460 16 1/2 13.62 13.08 19 712.93 101721172 AOC-24-2-230/460 4 to 35 SAE-12 7 1/2 230/460 24 3/4 19.62 13.19 46 834.50 101706722 AOC-37-2-230/460 8 to 55 SAE-20 17 230/460 39 18.50 15.66 95 1,592.36 101707998 AOC-54-2-230/460 14 to 105 SAE-24 32 230/460 42 30.50 17.09 154 2,122.64 Heat removal based on oil leaving cooler 40 F above the ambient air temperature (40 F approach). Brazed Plate Heat Exchanger These BPSW series brazed plate heat exchangers are rugged, compact and cost effective and deliver reliable performance over long periods of time with minimal maintenance - an optimal heat transfer solution for compact industrial applications. 316 stainless steel construction and standard SAE connections are features of this highly efficient technology. The compact design and multiple mounting options lead to optimization of heat transfer when space is limited. High plate channel turbulence means effective performance even with close approach temperatures. Their wide offering of standard models ensures fast delivery worldwide. Features: Short lead time High performance Compact design Stacked plate Oil to water applications Corrosion-resistant type 316 stainless steel plates Mounting studs standard (except 8x3 plates) SAE oil connections and NPT water connections (BSPP oil and water connections on BPMW) Max. Operating Pressure: 450 psi Operating Temperature: -320 F to 437 F Port Size (Oil) Port Size (Water) NPT (in) Heat Removal (hp) Item No. Mfr. No. Net Price SAE-10 3/4 2 to 6 111984169 BPSW-10-8X3 $457.05 SAE-12 3/4 11 to 25 110918915 BPSW-12-12X5 593.03 26 to 55 111984167 BPSW-24-12X5 829.93 SAE-20 1 1/4 55 to 100 111954166 #44 BEARING 1,723.19 SAE-24 1 1/2 120 to 260 110709452 BPSW-50-20X10 2,647.17 225 to 360 111055831 BPSW-80-20X10 3,590.44 Heat removal is based on 100 SSU oil @ 40 F approach temperature (oil temperature out - cooling water temperature in) and a 2:1 oil to water flow ratio. Water Cooled Cool Loop Offline Fluid Conditioning System Features: Ideal for independent cooling and filtering of system oils Utilizes a high efficient EK Series shell and tube (finned bundle) heat exchanger (models 20, 20W, 40 and 80) Wall mount on select models (20W) Low to medium pressure applications utilizing low noise screw pump technology Pump flows ranging 9.5 to 45 gpm (50 Hz) (30 to 140 lpm) Standard SAE connections on customer-integrated ports (BSPP adapters available) Optional cartridge style filters with both visual and electrical bypass indicator options Applications: Industrial (fluid power, hydraulic power units, injection moulding machines, high and low pressure filtration systems, hydro power, paper industry) Oil and gas (oil lubrication transfer services) Power (turbine and compressors lubrication, seal oil applications and services, jacking oil systems, filtration, lube services, oil transfer) 150 max. CST oil Mounting: Floor (unless noted) Max. Shell Pressure: 250 psi Max. Tube Side Pressure: 150 psi Motor Voltage Port Size (Oil) Port Size (Water) NPT (in) Motor HP Max. Oil Flow (gpm) Motor Frame Heat Removal (hp) Item No. Mfr. No. Net Price 208-230/460 SAE-3 FLG 2 7 1/2 45 213TC 13 to 75 111984009 COLW-100-2-3-10-EV $8,972.89 SAE-24 1 7 1/2 35 213TC 10 to 60 111984010 COLW-80-2-3-10-EV 6,918.23 3/4 1 1/2 9.5 145TC 2 to 11 111984163 COLW-20W-2-3-10-EV a 3,606.79 111984012 COLW-20-2-3-10-EV 4,235.64 3 21 182TC 5 to 28 111984011 COLW-40-2-3-10-EV 4,537.34 Heat removal range is from 10 F ETD to 60 F ETD and 2:1 oil to water flow ratio. ETD = Entering Temperature Difference (oil inlet temp. - water inlet temp.). a Mounting: Wall. Floor Mounting Wall Mounting

Previous Page
Next Page