Applied Product Catalog 2017 2018 Page 799 Hydraulic Products

799 Hydraulic Products All Things Industrial SM Vickers D05 SystemStak Valves Flow Controls Flow controls adjust the amount of fluid that can pass through the valve, thereby limiting the speed of a hydraulic cylinder or motor. In most circumstances, meter in flow controls are utilized on motor circuits and meter out for cylinder circuits. NFPA D05/ISO 05 Max. Operating Pressure: 4,500 psi Max. Flow: 32 gpm Flow Control Valve "A" Port Item No. Mfr. No. Model No. Height (in) Net Price 101923371 868883 DGMFN-5-Y-A2W-30 1.97 $247.64 Dual Flow Control - Meter Out "A" & "B" Item No. Mfr. No. Model No. Height (in) Net Price 101874189 867332 DGMFN-5-Y-A2W-B2W-30 1.97 $253.43 Dual Flow Control - Meter In "A" & "B" Item No. Mfr. No. Model No. Height (in) Net Price 101872965 867335 DGMFN-5-X-A2W-B2W-30 1.97 $298.21 Vickers D05 SystemStak Valves Pressure Controls Relief valves limit the maximum pressure in a system. These are mainly used to prevent high pressures from damaging system components and provide a path to reservoir. When these valves are used with a pressure-compensated pump, the pressure should be set approximately 10% higher than the pump compensator. Cross port relief valves are mainly used in motor circuits to prevent over pressurization. Sequence valves allow fluid to pass once the inlet pressure to the valve reaches the preset pressure. Pressure-reducing valves only allow pressure to pass up to the preset level. These valves are ideal to reduce the pressure in a particular circuit requiring a lower pressure. Compliances: ANSI/B93.7M size D03; CETOP 3; and DIN 24340, NG6 mounting interface can be used with these valves Max. Operating Pressure: 4,500 psi Max. Flow: 32 gpm NFPA D05/ISO 05 Relief Valves "P" to "T" Item No. Mfr. No. Model No. Pressure Adjustment Range (psi) Height (in) Net Price 102001222 868852 DGMC-5-PT-CW-S-30 60 to 2,900 1.97 $555.60 Dual (cross port) Relief Valve "A" to "B" & "B" to "A" Item No. Mfr. No. Model No. Pressure Adjustment Range (psi) Height (in) Net Price 101942799 867323 DGMC2-5-AB-GW-BA-GW-30 60 to 4,500 2.36 $653.95 Need more technical information on the parts you see? We'll be glad to send manufacturers' catalogs and other available datasheets. Call your local Applied service center for more details. Don't Forget... Continued on next page.

Previous Page
Next Page