Applied Product Catalog 2017 2018 Page 810 Hydraulic Products

810 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Hydraulic Products Lock Valve Commonly used for locking a cylinder in position. A positive pressure must be applied to the unlocked end of the cylinder to allow movement. Max. Pressure: 2,500 psi Function Max. Flow (gpm) Port Size Port Type Item No. Mfr. No. Net Price Single 25 1/2 in NPT 102006756 LO-50-S $196.36 Double 10 3/8 in NPT 101985029 LOA-38-D 181.87 20 SAE-10 SAE 102006105 LO-10-D 217.61 Differential Poppet Pressure Relief Valve Provides a way to adjust maximum system pressure and protects the hydraulic components from being overpressured. Features: Port Type: NPT Max. Flow (gpm) Port Size (in) Max. Pressure (psi) Pressure Adjustment Range (psi) Item No. Mfr. No. Net Price 30 3/4 3,000 500 to 1,500 101835393 SRDL $103.68 1,500 to 3,000 101836126 SRDH 66.36 Fixed Flow Splitter Divides flow of pump into two equal flows regardless of load. The B-100 has integral check valves allowing for free return flow in reverse direction. For use on double-acting cylinders or hydraulic motors that change direction of rotation. Features: INLET OUTLET Port Type: NPT Max. Pressure: 3,000 psi Port (in) Flow (gpm) Free Reverse Flow Free Reverse Flow w/ Automatic Adjustable Bypass One Way Flow Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 3/8 2 to 8 100147980 B100-3/8 $101.41 - - 1/2 8 to 16 100149670 B100-1/2 101.41 100147981 B100AB-1/2 $165.47 100149699 B50-1/2 $78.12 3/4 16 to 30 100147979 B100-3/4 101.41 100147982 B100AB-3/4 165.47 100147983 B50-3/4 83.97 When adding any inline valves, be sure to check the main directional valve for the correct configuration. Pilot operated valves may need to drain and flow controls may add back pressure to tank lines. Product Tip Double Relief Pressure Relief Valve Reduces shock in work lines to hydraulic motors or cylinders. Port Type: NPT Port Size (in) Max. Flow (gpm) Max. Pressure (psi) Pressure Adjustment Range (psi) Item No. Mfr. No. Net Price 3/4 30 3,000 500 to 1,500 101858523 SRCL $118.26 1,500 to 3,000 101836758 SRCH 118.26 Pages 816-817 for Char-Lynn H Series and S Series hydraulic motors. SEE ALSO... Page 818 for Char-Lynn 2000 Series geroler disc motors. SEE ALSO... In-Line Adjustable Flow Control Rated Flow (gpm) Port Size Max. Pressure (psi) Spool Material Flow Path Item No. Mfr. No. Net Price 8 3/8 in 3,000 416SS Standard 100147936 FC51-3/8 $99.98 100147937 FCR51-3/8 a 114.23 SAE-8 3,000 416SS Standard 100147943 FC51-8SAE 99.98 16 1/2 in 3,000 316SS Standard 100148030 FC51-1/2SS 112.48 416SS Free Reverse 100148107 FC55-1/2 133.84 Standard 100147939 FCR51-1/2 a 114.23 100147938 FC51-1/2 99.98 SAE-10 3,000 416SS Standard 100147932 FC51-10SAE 99.98 30 3/4 in 3,000 316SS Standard 100148031 FC51-3/4SS 112.48 416SS Standard 100147940 FC51-3/4 99.98 100147941 FCR51-3/4 a 114.23 SAE-12 3,000 416SS Standard 100147934 FC51-12SAE 99.98 100147935 FCR51-12SAE a 114.23 50 1 in 3,000 316SS Standard 100150115 FC51-1SS 631.23 416SS Standard 100148027 FC51-1 602.79 90 1 1/4 in 3,000 416SS Standard 100148029 FC51-1 1/4 602.79 a Has built-in relief. FC51 FCR51

Previous Page
Next Page