Applied Product Catalog 2017 2018 Page 813 Hydraulic Products

813 Hydraulic Products All Things Industrial SM Series BVHP High Pressure Ball Valve The BVHP series is used for shut-off applications. These two-way ball valves operate to either off or full flow by rotating the handle 90. Features: help prevent valve seizures seals with molybdenum disulphide result in lower actuation torque and will increase high duty life cycle expectancy Body Material: Steel Temperature Range: -22 F to 212 F Ball Material: Steel Ball Seals: Delrin Stem Material: Steel Stem Seals: Nitrile Valve Type: 2-Way NPT Max. Pressure (psi) Connection Size (in) Item No. Mfr. No. Net Price 6,000 1/4 101379615 BVHP04NSS1N $60.45 3/8 102221982 BVHP06NSS1N 66.87 1/2 100560077 BVHP08NSS1N 76.92 3/4 101385173 BVHP12NSS1N 112.35 1 101385786 BVHP16NSS1N 142.39 SAE Max. Pressure (psi) Connection Size (in) Item No. Mfr. No. Net Price 6,000 1/2 100560078 BVHP08SSS1N $74.36 3/4 101386811 BVHP12SSS1N 128.55 Series BVAH High Pressure Ball Valve The BVAH series is a two-way shut-off valve used in those applications with large ports. Features: result in one of the lowest torque requirements in the industry seals with molybdenum disulphide result in lower actuation torque and will increase high duty life cycle expectancy Body Material: Steel Temperature Range: -22 F to 212 F Ball Material: Steel Ball Seals: Delrin Stem Material: Steel Stem Seals: Nitrile Valve Type: 2-Way NPT Max. Pressure (psi) Connection Size (in) Item No. Mfr. No. Net Price 6,000 1 1/4 101610925 BVAH20NSS1N $247.37 1 1/2 101640183 BVAH24NSS1N 333.29 2 101400519 BVAH32NSS1N 404.80 VAE Series High Pressure Carbon Steel Ball Valve 2 Piece 3 Piece Full port, high pressure valves for hydraulic and industrial applications. Two-piece chrome-plated steel ball and Delrin seats. NPTF threaded ends. Features: Applications: Options: boss ends Body Material: Steel Temperature Range: -20 F to 175 F Ball Material: Steel Ball Seats: Delrin Stem Material: Steel Stem Seals: Nitrile Valve Type: 2-Way Full Port - NPT Body Style Max. Pressure (psi) Connection Size (in) Item No. Mfr. No. Net Price 2 Piece 4,600 1 1/4 101944777 VAE2.A0 1 1/4 $185.26 1 1/2 101978439 VAE2.A0 1 1/2 239.56 2 101942291 VAE2.A0 2 293.14 3 Piece 4,600 1 101961323 VAE2.A0 1 102.61 5,800 1/2 101951434 VAE2.A0 1/2 55.37 3/4 101953345 VAE2.A0 3/4 81.24 7,000 1/4 101961324 VAE2.A0 1/4 43.66 3/8 101953180 VAE2.A0 3/8 47.39 Two-Piece Screwed Body Stainless Steel Ball Valve Features: Applications: Temperature Range: -4 F to 392 F Item No. Mfr. No. Thread Size NPT (in) Pressure Rating (psi) Net Price 112781586 V1S2.A90P 1/4 1/4 2,000 $39.18 112781587 V1S2.A90P 3/8 3/8 2,000 39.18 112781588 V1S2.A90P 1/2 1/2 2,000 42.54 112781589 V1S1.A90P 3/4 3/4 2,000 61.64 112781590 V1S1.A90P 1 1 2,000 74.06 112781591 V1S1.A90P 1 1/4 1 1/4 1,500 129.84 112781592 V1S1.A90P 1 1/2 1 1/2 1,500 148.18 112781633 V1S1.A90P 2 2 1,500 179.39 Series BV3D Diverter Ball Valve The BV3D series is a three-way diverter, designed to economically satisfy many three-way applications. These ball valves operate by rotating the handle 90 or 180, depending on the ball pattern. Features: be utilized in a variety of applications shifting reduces actuation torque seals with molybdenum disulphide result in lower actuation torque and will increase high duty life cycle expectancy Body Material: Steel Temperature Range: -22 F to 212 F Ball Material: Steel Ball Seals: Delrin Stem Material: Steel Stem Seals: Nitrile Valve Type: 3-Way NPT Max. Pressure (psi) Connection Size (in) Item No. Mfr. No. Net Price 3,000 1/2 101385789 BV3D08N1SS1N $132.15 3/4 101421132 BV3D12N1SS1N 179.76 1 101381160 BV3D16N1SS1N 223.12 Hydraulic Ball Valves Ball valves are used in fluid power applications where a complete manual shut-off is required. The quarter-turn operation offers a quick way to isolate a portion of a system. Handles of the ball valve should be oriented to indicate the internal position of the valve. When the handle is inline with ports, it is in the open position, and when it is perpendicular to the ports, it is in the closed position. Suction ball valves can be equipped with a limit switch. This switch can be wired to the motor starter circuit to prevent the pump from being started with the suction line closed. High-pressure ball valves can be used throughout the hydraulic system to isolate a circuit or component for maintenance or as part of the system operation. Care should be given to relieve downstream pressure if the valve is to be used for maintenance procedures.

Previous Page
Next Page