Applied Product Catalog 2017 2018 Page 816 Hydraulic Products

816 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Hydraulic Products Char-Lynn H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor Small but powerful, Eaton spool valve motors have the perfect combination of features for a variety of demanding applications, from harvesting equipment to food processing plants. With hydrodynamic journal bearings optimized for long life, these spool valve motors distribute pressurized fluid via integrated valve slots into the Gerotor or Geroler orbit gear set. This results in a spool valve section that can be optimized for low-flow low- speed requirements, keeping equipment performing smoothly. Features: motor principle results in a compact yet powerful package bearings extend bearing life allows for an increased shaft seal and bearing life Options: Seal Material: Buna-N Mount Type Shaft Type Port Size & Location Displacement (in/rev) Max. Pressure (psi) Max. RPM Output Torque (in lb) Max. Flow (gpm) Item No. Mfr. No. Net Price 2 Bolt, SAE-A 1 in - 6T Spline 1/2 in NPTF Side 14.1 1,450 243 2,669 15 100152282 101-1078-009 $349.57 17.9 1,350 192 3,110 15 100152283 101-1079-009 367.94 Manifold, 5/16-18 Side 5.9 1,800 585 1,368 15 100152295 101-1091-009 305.52 1 in Straight, w/ Cross Hole 1/2 in NPTF Side 2.8 1,800 969 650 12 100152352 101-1319-009 282.79 SAE-10 Side 9.7 1,650 353 2,059 15 100152357 101-1326-009 323.98 1 in x 1/4 in Straight 1/2 in NPTF Side 2.2 1,800 1,021 497 10 100152524 101-1704-009 a 277.15 2.8 1,800 969 650 12 101931148 101-1025-009 286.28 3.5 1,800 953 802 15 101943991 101-1705-009 a 286.28 4.5 1,800 760 1,044 15 100152212 101-1026-009 279.57 5.9 1,800 585 1,368 15 100152213 101-1027-009 286.28 7.3 1,800 469 1,699 15 100152526 101-1706-009 302.32 9.7 1,650 353 2,059 15 100152214 101-1028-009 327.96 11.3 1,600 304 2,343 15 100152215 101-1029-009 339.98 14.1 1,450 243 2,669 15 100152216 101-1030-009 338.40 17.9 1,350 192 3,110 15 100152217 101-1031-009 356.74 101987205 101-1199-009 b 363.15 22.6 1,250 152 3,604 15 100152218 101-1032-009 388.42 100160267 101-3449-009 c 520.97 Manifold, 5/16-18 Side 5.9 1,800 585 1,368 15 100152229 101-1043-009 294.29 SAE-10 Side 2.2 1,800 1,021 497 10 100152462 101-1700-009 a 273.13 2.8 1,800 969 650 12 100152219 101-1033-009 268.29 101541798 101-1129-009 d 276.35 3.5 1,800 953 802 15 100152482 101-1701-009 a 283.59 4.5 1,800 760 1,044 15 100152220 101-1034-009 286.01 5.9 1,800 585 1,368 15 100152221 101-1035-009 292.70 7.3 1,800 469 1,699 15 100152523 101-1702-009 298.32 8.9 1,700 385 1,954 15 100152276 101-1703-009 307.12 9.7 1,650 353 2,059 15 100152222 101-1036-009 323.98 11.3 1,600 304 2,343 15 100152223 101-1037-009 336.01 14.1 1,450 243 2,669 15 100152224 101-1038-009 334.39 17.9 1,350 192 3,110 15 100152225 101-1039-009 352.77 22.6 1,250 152 3,604 15 100152226 101-1040-009 384.44 4 Bolt, 1.75 in Pilot 1 in - 6T Spline 1/2 in NPTF Side 9.7 1,650 353 2,059 15 100152238 101-1052-009 323.17 1 in x 1/4 in Straight 1/2 in NPTF Side 2.2 1,800 1,021 497 10 100152572 101-1753-009 a 271.52 2.8 1,800 969 650 12 101765971 101-1001-009 266.68 4.5 1,800 760 1,044 15 100152188 101-1002-009 273.92 5.9 1,800 585 1,368 15 100152189 101-1003-009 282.01 100160257 101-3435-009 c 413.05 7.3 1,800 469 1,699 15 100152574 101-1755-009 296.70 8.9 1,700 385 1,954 15 100152575 101-1756-009 305.52 9.7 1,650 353 2,059 15 100152190 101-1004-009 322.36 11.3 1,600 304 2,343 15 101803910 101-1005-009 334.39 14.1 1,450 243 2,669 15 101516375 101-1006-009 332.82 17.9 1,350 192 3,110 15 100152193 101-1007-009 351.16 22.6 1,250 152 3,604 15 102001735 101-1008-009 382.88 Manifold, 5/16-18 Side 4.5 1,800 760 1,044 15 100152204 101-1018-009 282.01 5.9 1,800 585 1,368 15 101443802 101-1019-009 288.68 9.7 1,650 353 2,059 15 100152206 101-1020-009 330.38 11.3 1,600 304 2,343 15 100152207 101-1021-009 332.01 SAE-10 Side 2.2 1,800 1,021 497 10 100152568 101-1749-009 a 267.47 2.8 1,800 969 650 12 100152195 101-1009-009 262.65 3.5 1,800 953 802 15 100152569 101-1750-009 a 277.96 4.5 1,800 760 1,044 15 100152196 101-1010-009 269.91 5.9 1,800 585 1,368 15 100152197 101-1011-009 287.07 7.3 1,800 469 1,699 15 100152570 101-1751-009 292.70 8.9 1,700 385 1,954 15 100152571 101-1752-009 301.51 9.7 1,650 353 2,059 15 100152198 101-1012-009 307.92 11.3 1,600 304 2,343 15 100152199 101-1013-009 321.55 14.1 1,450 243 2,669 15 100152200 101-1014-009 330.38 17.9 1,350 192 3,110 15 100152201 101-1015-009 357.56 22.6 1,250 152 3,604 15 100152202 101-1016-009 378.89 4 Bolt, Magneto 1 in - 6T Spline SAE-10 Side 7.3 1,800 469 1,699 15 100153899 101-2718-009 335.22 a Free running gerotor. b Flange rotated 90. c Nickel plated. d SAE-4 case drain. Page 820 for Char-Lynn hydraulic motor seal kits. See page 811 for Cross Manufacturing in-line monoblock valves. See page 810 for Brand Hydraulics in-line adjustable flow control valves. SEE ALSO...

Previous Page
Next Page