Applied Product Catalog 2017 2018 Page 818 Industrial Hose, Valves & Process Equipment

818 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Industrial Hose, Valves & Process Equipment Water Rotary Unit Features: Incorporates state-of-the-art sealing technology for use in water applications Silicone carbide to carbon graphite mechanical seals For abrasive applications, the 57 series with E.L.S. mechanical seals is available (silicon carbide to silicon carbide) Available in Mono-Flow and Duo-Flow configurations Seals are replaceable Available in U.S. and metric thread specifications Primarily used in the printing, paper, rubber, plastics and steel processing industries Max. Water Pressure: 150 psi Max. Water Temperature: 200 F Inlet Port Type: NPT Flow Type Inlet Port (in) Shaft Thread Size Max. RPM Right Hand Left Hand Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price Mono-Flow 3/4 3/4 in NPT 1,500 100168085 257-000-020 $262.94 100168089 257-000-021 $229.23 1 1 in NPT 1,500 100166860 357-000-002 313.36 100166861 357-000-003 313.36 1 1/2-12 UNF 3,000 100168424 357-000-019 315.48 100168427 357-000-074 328.36 1 1/4 1 1/4 in NPT 1,500 100168723 527-000-001 405.30 100168726 527-000-002 405.30 1 3/4-12 UN 2,500 100168729 527-000-026 405.30 - 1 1/2 1 1/2 in NPT 1,500 100169093 557-000-001 545.99 100169098 557-000-002 545.99 G 1 1/2 in BSPP 2,500 100169105 557-000-198 545.36 - 2-12 UN 2,500 100169115 557-000-395 541.71 - 2 2 in NPT 750 100169511 657-000-116 768.60 106443058 657-000-117 768.60 Duo-Flow 1/2 1/2 in NPT 1,500 100167479 157 000 001012 229.23 100167482 157-000-002012 231.04 3/4 3/4 in NPT 1,500 100168086 257-000-020043 260.62 100168090 257-000-021043 260.62 1-14 UNS 3,500 100168071 257-000-003043 260.62 - 1 1 in NPT 1,500 - - 100168421 357-000-003083 346.23 1 1/4 1 1/4 in NPT 1,500 100168724 527-000-001007 460.95 100168727 527-000-002007 460.95 1 1/2 in NPT 1,500 100169094 557-000-001013 592.75 100169099 557-000-002013 592.75 ReelTek General Industrial Hose Reel - Air/Water ReelTek hose reel is ideal for light-duty industrial applications. Base and guide arm are made of heavy gauge steel stampings with reinforced ribs to increase structural strength. The 30% glass-filled composite spool contains the drive spring and reduces the total number of required parts. Features: Adjustable guide arm locates to seven positions Oversized main shaft increases support Long-life drive spring Easy to mount due to slotted mounting holes for safer and easier installation Inlet Port Type: NPTF Compatible Fluids Max. PSI Hose I.D. (in) Hose O.D. (in) Hose Length (ft) Inlet Port (in) Item No. Mfr. No. Length (in) Width (in) Height (in) Net Price Air, Water 300 1/4 0.50 50 3/8 101851122 RT450-OLP 16 1/2 5 3/4 17 7/8 $223.24 3/8 0.64 35 3/8 101933019 RT635-OLP 16 1/2 5 3/4 17 7/8 210.18 50 1/2 101356551 RT650-OLP 16 1/2 6 1/4 17 7/8 268.28 1/2 0.78 50 1/2 102020507 RT850-OLP 16 1/2 7 3/4 17 7/8 359.43 Premium Industrial Hose Reel - Air/Water 4625OLP 5635OLP A5850OLP Series 4000 and 5000 are very durable and incorporate many features ideal for a wide range of applications. The quiet speed latch mechanism offers quiet operation combined with latch cam technology, ensuring longer latching life. Features: Compact design allows reels to fit into tight locations Corrosion-resistant, powder-coated paint Extended service life due to permanently lubricated bearings and swivels Versatile applications include easy mounts on wall, floor, ceiling or truck Inlet Port Type: NPTF Compatible Fluids Max. PSI Hose I.D. (in) Hose O.D. (in) Hose Length (ft) Inlet Port (in) Item No. Mfr. No. Length (in) Width (in) Height (in) Net Price Air, Water 300 1/4 0.50 20 3/8 101638159 4420OLP 12 5/8 5 3/8 12 7/8 $197.13 35 3/8 101637224 4435OLP 12 5/8 5 3/8 12 7/8 239.92 50 3/8 101658455 5450OLP 13 1/2 6 14 1/2 312.92 3/8 0.64 25 3/8 101637225 4625OLP 12 5/8 5 3/8 12 7/8 248.21 35 3/8 101878570 5635OLP 13 1/2 6 14 1/2 297.61 50 3/8 101644700 5650OLP 16 1/2 6 17 1/2 358.25 1/2 0.78 25 3/8 102062030 A5825OLP 13 1/2 6 14 1/2 319.62 35 3/8 101783963 A5835OLP 16 1/2 6 17 1/2 371.71 50 3/8 101639208 A5850OLP 16 1/2 7 17 1/2 398.51

Previous Page
Next Page