Applied Product Catalog 2017 2018 Page 819 Hydraulic Products

819 Hydraulic Products All Things Industrial SM Char-Lynn 4000 Series Low Speed, High Torque (LSHT) Geroler Disc Motor Eatons 4000 series Char-Lynn product line motor can deliver more than 40 hp in a small package. The disc valve design gives the highest performance available. Features: element provides energy savings maximum flexibility to fit into many applications industry Options: Seal Material: Buna-N Mount Type Shaft Type Port Size & Location Displacement (in/rev) Max. Pressure (psi) Max. RPM Output Torque (in lb) Max. Flow (gpm) Item No. Mfr. No. Net Price 4 Bolt, Bearingless 12 Tooth Spline 10/20 Pitch SAE-12 Side 19.03 3,000 303 7,530 25 100155658 111-1038-004 $891.73 4 Bolt, SAE-B 1 1/4 in x 5/16 in Straight SAE-12 Side 6.70 3,000 697 2,850 20 110004621 109-1100-006 949.88 7.95 3,000 722 3,330 25 100153124 109-1101-006 919.78 9.90 3,000 582 4,290 25 100153125 109-1102-006 952.19 12.54 3,000 459 5,300 25 100153126 109-1103-006 966.08 15.03 3,000 383 6,240 25 100153127 109-1104-006 948.33 19.03 3,000 303 7,530 25 100153128 109-1105-006 991.54 24.04 2,750 239 8,240 25 100153129 109-1106-006 1,013.91 30.06 2,000 191 8,375 25 100153152 109-1212-006 1,094.95 38.07 1,700 151 8,605 25 100153153 109-1215-006 1,323.35 4 Bolt, Wheel 1 5/8 in Tapered SAE-12 Side 15.03 3,000 383 6,240 25 100153166 110-1085-006 1,031.67 38.07 1,700 151 8,605 25 100155650 110-1181-006 a 1,441.02 a Seal Guard. Char-Lynn 6000 Series Low Speed, High Torque (LSHT) Geroler Disc Motor Eatons 6000 series Char-Lynn product line motor can deliver more than 80 hp in a small package. The disc valve design gives the highest performance available. Features: element provides energy savings maximum flexibility to fit into many applications industry Options: Seal Material: Buna-N Mount Type Shaft Type Port Size & Location Displacement (in/rev) Max. Pressure (psi) Max. RPM Output Torque (in lb) Max. Flow (gpm) Item No. Mfr. No. Net Price 4 Bolt, SAE-CC 1 1/2 in - 17T Spline SAE-16 Side 15.04 3,000 615 6,510 40 100153198 112-1059-006 $1,309.60 59.97 2,000 153 14,920 40 100153202 112-1063-006 1,615.60 1 1/2 in x 3/8 in Straight SAE-16 Side 11.95 3,000 775 5,100 40 101809738 112-1064-006 1,268.47 15.04 3,000 615 6,510 40 100153204 112-1065-006 1,292.02 19.04 3,000 485 8,230 40 102029740 112-1066-006 1,318.01 23.90 3,000 387 10,230 40 100153206 112-1067-006 1,350.87 29.99 3,000 307 12,800 40 101814886 112-1068-006 1,396.69 59.97 2,000 153 14,920 40 100153208 112-1069-006 1,598.11 Applied Industrial Technologies has a wide range of supplies to meet your needs. Need something not shown in the catalog? Give us a call, and we'll be happy to assist you! Don't Forget... Vickers foot bracket kits provide a way to mount a variety of motors. See page 840. SEE ALSO... Pages 858-862 for flange products. SEE ALSO...

Previous Page
Next Page