Applied Product Catalog 2017 2018 Page 821 Industrial Hose, Valves & Process Equipment

821 Industrial Hose, Valves & Process Equipment All Things Industrial Hand Crank Reel Reelcraft's series 30000 reels are designed for rugged, heavy-duty applications requiring long lengths of hose and storage capacity. All-bolted, unitized construction with no welds to fatigue. Full-flow swivel and heavy-gauge steel frame. Spool and drum ensure longest service life. Inlet Port Type: NPTF Compatible Fluids Max. PSI Hose I.D. (in) Hose O.D. (in) Hose Length (ft) Inlet Port (in) Item No. Mfr. No. Length (in) Width (in) Height (in) Net Price Air/Water/Oil 1,000 1/2 0.845 200 1/2 101905465 CA32112L 17 3/4 25 20 1/4 $252.92 3/4 1.188 100 3/4 101933321 CA33112L 17 3/4 25 20 1/4 331.34 Adjustable Hose Bumper 2-HR1004-3 4-HR1005 Hose I.D. (in) Hose O.D. (in) Outer Width (in) Height (in) For Reel Size Item No. Mfr. No. Net Price 3/8 0.625 to 0.749 1 1/4 2 1/2 4000 5000 6000 D8000 RT400 RT600 102223216 1-HR1004 $12.21 3 80000 D80000 DP5000 DP7000 E8000 RT800 101487438 1-HR1004-3 12.21 3/8 or 1/2 0.750 to 1.050 1 1/4 3 80000 A5005 D8000 DP5000 DP7000 E8000 RT800 101813901 2-HR1004-3 12.21 1/2 0.750 to 1.050 2 7/8 3 1/2 D9000 E9000 102157278 2-HR1005 27.14 3/4 1.060 to 1.380 2 7/8 3 1/2 D9000 E9000 FE9000 102223819 3-HR1005 27.14 1 1.390 to 1.550 2 7/8 3 1/2 D8000 D80000 D9000 E9000 FD9000 FE9000 102182094 4-HR1005 27.14 Manual Hose Reel Features: Mount this durable steel air hose reel vertically or horizontally to keep your air hose easily accessible Reel can hold up to 100 ft of 3/8" hose Hose not included, comes ready to assemble Item No. Mfr. No. Net Price 113742941 503HR-RET $24.94 1/4" Poly Air Hose Accessory Kit The light weight of the polyurethane hose makes it ideal for applications where dragging or lifting a heavy hose is an issue, like roofing or working overhead. The smooth, non-marring finish also makes it ideal for indoor trim work where scratching surfaces could create damage. Maintains very good cold weather flexibility. Includes bend restrictors. Temperature Range: -30 F to 150 F Includes: 50 ft 1/4" polyurethane air hose Safety blowgun (5) blowgun tips (1) female coupler (1) female and (1) male plug Item No. Mfr. No. Hose I.D. (in) Hose Length (ft) Net Price 113742915 14-50K 1/4 50 $203.58

Previous Page
Next Page