Applied Product Catalog 2017 2018 Page 822 Industrial Hose, Valves & Process Equipment

822 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Industrial Hose, Valves & Process Equipment Ultra PRO Retractable Air Hose Reel 541HR-RET 546HR-RET 603-2N1-RET Ultra PRO Automatic Enclosed Air Hose Reel features impact-resistant housing and guided returns. Spring-wound mechanism features an auto-locking brake and rewinds automatically. Can be wall or ceiling mounted. 541HR-RET is equipped with impact resistant housing, automatic hose rewind and a heavy duty swivel bracket. Features stop anywhere braking system and slow rewind spring. 546HR-RET is equipped with impact resistant housing, guided automatic hose rewind and quick disconnect swivel bracket for easy portability. Features stop anywhere braking system, slow rewind spring and carry handle. 603-2N1-RET combines an air hose and an electrical cord operating as two independent self-retracting assemblies. Heavy duty steel construction with auto-rewind. Cord reel equipped with resettable circuit breaker and lighted triple plug. Color: Yellow Hose I.D.: 3/8 in Mounting: Horizontal or Vertical Item No. Mfr. No. Includes Net Price 113742942 541HR-RET 33' of 3/8" dia. yellow hybrid air hose $93.94 113742943 546HR-RET 65' of 3/8" dia. yellow hybrid air hose 140.42 113742947 603-2N1-RET 25' of 3/8" yellow hybrid air hose 50' of 14 AWG yellow electrical cord 405.17 Nylon Recoil Hose Features: Retains its self-coiling properties and stores itself when finished Can be used with all air-powered equipment on the job site and in garages, plants and service stations The swivel end fittings reduce hose twist One-year warranty Applications: Air tools or pneumatic automation equipment Precision assembly Highly mobile use Color: Yellow Operating Temperature: 32 F to 120 F Max. Operating Pressure: 200 psi Connection Size NPT Male (in) Hose Size (in) Hose Length (ft) Item No. Mfr. No. Net Price 1/4 12 101815725 4-12 $15.98 25 101876830 4-25E-RET 6.75 50 101829513 4-50E-RET 12.64 3/8 25 101769126 6-25 37.29 Polyurethane Recoil Hose Features: Retains its self-coiling properties and stores itself when finished Can be used with all air-powered equipment on the job site and in garages, plants and service stations The swivel end fittings reduce hose twist Bend restrictors reduce kinking and increase the life of the hose The soft polyurethane finish is less likely to scratch surfaces Three-year warranty Color: Blue Hose Size: 1/4 in Operating Temperature: -30 F to 150 F Max. Operating Pressure: 120 psi Connection Size NPT Male (in) Hose Length (ft) Item No. Mfr. No. Net Price 1/4 25 101824672 24-25E-RET $14.09 50 102133582 24-50E-RET 23.22 Commercial Premium Rubber Hose Features: Reinforcement for high burst strength Abrasion and weather resistant Flexible in cold weather Crush-proof fittings Color: Black Max. PSI: 350 Temperature Range: -40 F to 160 F Hose I.D. (in) Hose O.D. (mm) Hose Length (ft) Item No. Mfr. No. Net Price 5/8 23.1 50 102155377 5/8BKGARDENX50 $45.81 YardMaster Garden Hose Features: TPE hybrid materials 20% lighter than rubber garden hoses Improved flexibility at low temperatures Crush-proof fittings Color: Green Temperature Range: -40 F to 158 F Hose I.D. (in) Hose Length (ft) Item No. Mfr. No. Net Price 1/2 50 103965039 1/2GRGRDNX50 $44.37 5/8 50 102155378 5/8GNGARDENX50 43.55

Previous Page
Next Page