Applied Product Catalog 2017 2018 Page 824 Industrial Hose, Valves & Process Equipment

824 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Industrial Hose, Valves & Process Equipment F5 Air Hose For construction, manufacturing and general industries requiring flexible, lightweight and durable performance. Features: Hybrid thermoplastic provides durability and flexibility Low drag resistance and lightweight Designed for construction, manufacturing and residential applications Color: Blue Max. PSI: 300 psi Temperature Range: -40 F to 158 F Hose I.D. (in) Hose O.D. (in) Hose Ends Hose Length (ft) Item No. Mfr. No. Net Price 1/4 0.45 N/A 750 101573069 1/4BLF5300RL $1,070.00 3/8 0.64 1/4 in Male NPT Both Ends 25 101600615 3/8BLF5300X25CPLD 50.52 50 101600610 3/8BLF5300X50CPLD 71.98 N/A 750 101587602 3/8BLF5300RL 930.00 1/2 0.81 N/A 300 101574739 1/2BLF5300RL 615.00 3/4 1.11 N/A 450 101643009 3/4BLF5300X450 1,291.50 1 1.37 N/A 400 105345580 1BLF5X400 1,488.00 Gorilla General Purpose Hose Gorilla hose assemblies are premium quality for multi-purpose applications. Braided construction gives this hose high resistance to kinking and excellent tensile strength. Nitrile tube and synthetic cover provide a high oil resistance and are best suited for lubricated air lines. Features: Brass male NPT hose ends are crimped on for maximum durability ContiTech's toughest air hose Gorilla hose performance warranty - 25 years of industry leading service Applications: Heavy-duty applications Agriculture Mining Construction Marine service Compliances: Tube: RMA Class A Cover: RMA Class A Color: Yellow Max. PSI: 500 Temperature Range: -20 F to 210 F Cover Material: Carbryn Synthetic Rubber Inner Tube Material: Nitrile Synthetic Rubber * Hose I.D. (in) Hose O.D. (in) Hose Ends Hose Length (ft) Item No. Mfr. No. Net Price 1/4 0.61 1/4 in Male NPT Both Ends 25 102025855 1/4YLGORIL500X25MM $68.37 N/A 500 100850138 1/4YLGORIL500RL 1,385.00 3/8 0.73 3/8 in Male NPT Both Ends 25 102006812 3/8YLGORIL500X25MM 75.40 50 102003510 3/8YLGORIL500X50MM 144.85 N/A 500 100850140 3/8YLGORIL500RL 1,595.00 1/2 0.89 1/2 in Male NPT Both Ends 50 102006813 1/2YLGORIL500X50MM 180.48 N/A 100 102025857 1/2YLGORIL500CL 333.43 500 100850083 1/2YLGORIL500RL 1,950.00 3/4 1.19 3/4 in Air King Coupling Both Ends 50 102006814 3/4YLGORIL500X50B 244.63 3/4 in Male NPT Both Ends 50 102005192 3/4YLGORIL500X50MM 236.63 N/A 500 100850084 3/4YLGORIL500RL 2,590.00 1 1.50 N/A 450 100850085 1YLGORIL500RL 3,375.00 1 1/4 1.77 N/A 500 100850142 11/4YLGORIL500RL 5,800.00 1 1/2 2.04 N/A 300 100850143 11/2YLGORIL500RL 3,981.00 2 2.62 N/A 50 101522252 2YLGORIL500X50CN* 679.50 Variflex 300 General Purpose Hose Variflex is a "better" quality, oil-resistant, general purpose hose. Nonconductive - minimum electrical resistance greater than one megohm per inch of length at 1,000 VDC. Tube is made from Chemigum RMA Class A (high oil resistance), reinforcement synthetic. Cover is made from Chemigum RMA Class A (high oil resistance). Features: Very good abrasion and cut resistance Nonconductive Applications: Applications where the need for oil resistance is moderate Industrial air service Compressor lines Pneumatic tools Compliances: Tube: RMA Class A Cover: RMA Class A Color: Red Max. PSI: 300 Temperature Range: -20 F to 210 F Hose I.D. (in) Hose O.D. (in) Hose Ends Hose Length (ft) Item No. Mfr. No. Net Price 1/4 0.543 N/A 500 100850265 1/4RDVFLX300RL $885.00 3/8 0.688 3/8 in Male NPT Both Ends 50 102004096 3/8RDVFLX300X50MM 95.94 N/A 100 102006815 3/8RDVFLX300CL 136.16 500 100850267 3/8RDVFLX300RL 1,030.00 1/2 0.858 1/2 in Male NPT Both Ends 50 102004166 1/2RDVFLX300X50MM 112.55 N/A 500 100850268 1/2RDVFLX300RL 1,265.00 5/8 1.015 N/A 500 100850269 5/8RDVFLX300RL 1,560.00 3/4 1.188 N/A 500 100850270 3/4RDVFLX300RL 1,580.00 1 1.500 N/A 450 100850271 1RDVFLX300RL 2,133.00

Previous Page
Next Page