Applied Product Catalog 2017 2018 Page 825 Hydraulic Products

825 Hydraulic Products All Things Industrial SM Maxim WC Welded Cylinder Features: maximum reliability and performance with nitrile o-ring expander) Pin Dia.: 1 in Operating Pressure: 3,000 psi Max. Stroke Length (in) Retracted Length (in) Extended Length (in) Bore Size: 2 in Bore Size: 2 1/2 in Bore Size: 3 in Bore Size: 3 1/2 in Bore Size: 4 in Rod Dia.: 1 1/4 in Rod Dia.: 1 1/2 in Rod Dia.: 1 3/4 in Rod Dia.: 2 in Port Size: SAE-6 Port Size: SAE-8 Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 4 14 1/4 18 1/4 111913169 288400 $148.80 111913182 288413 $196.92 111913195 288426 $216.55 111913208 288439 $254.63 111913221 288452 $307.44 6 16 1/4 22 1/4 111913170 288401 173.43 111913183 288414 209.99 111913196 288427 223.09 111913209 288440 264.41 111913222 288453 316.11 8 18 1/4 26 1/4 111913172 288403 183.58 111913185 288416 220.90 111913198 288429 234.01 111913211 288442 275.24 111913224 288455 329.06 20 1/4 28 1/4 111913171 288402 a 183.58 111913184 288415 a 220.90 111913197 288428 a 234.01 111913210 288441 a 275.24 111913223 288454 a 329.06 10 20 1/4 30 1/4 111913173 288404 190.15 111913186 288417 224.18 111913199 288430 240.50 111913212 288443 285.03 111913225 288456 336.14 12 22 1/4 34 1/4 111913174 288405 192.36 111913187 288418 236.18 111913200 288431 253.54 111913213 288444 298.81 111913226 288457 344.19 14 24 1/4 38 1/4 111913175 288406 199.09 111913188 288419 248.11 111913201 288432 262.20 111913214 288445 313.41 111913227 288458 354.42 16 26 1/4 42 1/4 111913176 288407 208.91 111913189 288420 254.63 111913202 288433 273.08 111913215 288446 323.66 111913228 288459 364.10 18 28 1/4 46 1/4 111913177 288408 217.63 111913190 288421 269.82 111913203 288434 285.03 111913216 288447 336.14 111913229 288460 371.63 20 30 1/4 50 1/4 111913178 288409 228.56 111913191 288422 278.51 111913204 288435 310.69 111913217 288448 349.02 111913230 288461 378.61 24 34 1/4 58 1/4 111913179 288410 241.58 111913192 288423 292.32 111913205 288436 320.43 111913218 288449 357.65 111913231 288462 408.91 30 40 1/4 70 1/4 111913180 288411 250.27 111913193 288424 318.26 111913206 288437 330.15 111913219 288450 370.01 111913232 288463 456.57 32 42 1/4 74 1/4 111913234 288465 320.43 - - - 36 46 1/4 82 1/4 111913181 288412 276.34 111913194 288425 340.42 111913207 288438 349.02 111913220 288451 409.45 111913233 288464 503.42 a ASAE retracted length. Hydraulic Accessories The accessories listed are available to customize standard power units or upgrade an existing system. Gauges and flow meters are ideal for setting and troubleshooting a system, providing indication of system pressure and flow. Coolers are used to remove heat generated in a hydraulic system. Heat is generated in a system due to inefficiencies in the components and from excess horsepower not being used to create work. An air over oil cooler utilizes a fan to blow air across a series of tubes filled with hot oil returning to the reservoir. Water over oil coolers use a series of tubes submerged in the water flow to transfer the heat. A standard system will require about 25% of the input horsepower to be removed while an inefficient system could require 75% to 100% of input horsepower. Please refer to the fluid power formulas in the technical section for guidance. Accumulators can serve three basic functions in a system. In systems with long idle times, an accumulator can be installed to provide supplemental flow. This will allow the system to use a smaller pump and motor. Smaller accumulators are often installed in a system to smooth out ripples or pressure fluctuations due to pump pulsations and reduce the effects of system shocks. Accumulators need to be charged with dry nitrogen prior to use. Pump to Motor adapters are machined to mount a hydraulic pump to an electric motor with a C-face construction. To properly select the correct adapter, match the pump mount, motor frame and shaft lengths. Additional length may also be required to allow for the coupling insert length and gap between shafts. Flexible couplings join pump shafts to motor shafts. Due to their three-piece construction, minor angular and lateral misalignment of the two shafts can be accepted. Selection of the size should be based on the maximum horsepower they can transmit. Foot brackets are used to mount a pump or motor to a piece of equipment. Machined to proper tolerances, foot brackets aid in the alignment of pump or motor shafts. Aluminum Tank Reservoir Features: Item No. Mfr. No. Reservoir Capacity (gal) Height* (in) Length (in) Width (in) Net Price 101718282 84527102356 1.6 8.99 10.24 8.66 $400.50 101724983 84527102357 2.6 10.38 12.28 9.53 500.32 101717919 84527102358 4.5 11.56 14.53 11.46 538.34 101720166 84527102359 7.1 13.17 19.33 13.43 588.93 101766599 84527102360 11.0 14.35 20.67 16.69 775.63 101719580 84527102361 17.0 16.32 24.21 18.66 887.76 * To top of filler breather.

Previous Page
Next Page