Applied Product Catalog 2017 2018 Page 828 Hydraulic Products

828 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Hydraulic Products Classic Turbine Flow Sensor Features: transmitted to Flo-techs F6600/F6650 series digital displays either a 4 to 20 mA or 0 to 5 VDC output signal, allowing easy integration with Flo-techs F6700/F6750 Series digital displays, PCs, PLCs or other data acquisition devices Material: Aluminum Max. Operating Temperature: 300 F Max. Pressure: 6,000 psi Output Port Size Flow Range (gpm) Item No. Mfr. No. Net Price 0 to 5 VDC SAE-20 5 to 100 100382480 F2085-SCDV $1,726.03 4 to 20 mA SAE-12 1 to 15 100382459 F2082-ASCI 1,200.72 2 to 25 100382463 F2083-ASCI 1,247.76 SAE-16 3 to 60 100382467 F2084-ASCI 1,299.84 Frequency SAE-8 0.4 to 7 100382491 F2945-ASCM 746.37 SAE-12 1 to 15 100382460 F2082-ASCM 804.63 2 to 25 100382464 F2083-ASCM 831.51 SAE-16 3 to 60 100382469 F2084-ASCM 870.03 4 to 85 100382470 F2084-ASCM8 870.03 SAE-20 5 to 100 100382475 F2085-ASBM 1,238.85 F6600 Series Display Features: Communications: Modbus Operating Temperature: 32 F to 122 F (0 C to 50 C) Output Units of Measure Item No. Mfr. No. Net Price 0 to 10 VDC GPM 100382995 F6600-C-X-G $880.28 4 to 20 mA GPM 100382959 F6600-A-X-G 880.28 LPM 100382960 F6600-A-X-L 880.28 None GPM 100383013 F6600-X-X-G 691.96 LPM 100383014 F6600-X-X-L 691.96 PFM6 Digital Portable Hydraulic Tester Features: diagnostic troubleshooting of all types of mobile or stationary hydraulic systems and components temperature measurements simultaneously from one point Material: Aluminum Max. Operating Temperature: 300 F (149 C) Max. Pressure: 6,000 psi (414 bar) Units of Measure Port Size Flow Range Item No. Mfr. No. Net Price BAR SAE-24 4 to 85 gpm 100382507 F5076-BAR $3,287.24 G 3/4 4 to 56 lpm 100382571 F5110-BAR 2,509.79 G 1 15 to 321 lpm 100382595 F5113-BAR 2,509.79 MPA SAE-16 4 to 85 gpm 100382521 F5077-MPA 2,509.79 G 1 15 to 321 lpm 100382601 F5113-MPA 2,509.79 PSI SAE-12 1 to 15 gpm 100382546 F5080-PSI 2,509.79 SAE-16 3 to 60 gpm 100382530 F5078-PSI 2,509.79 4 to 85 gpm 100382522 F5077-PSI 2,509.79 SAE-24 4 to 85 gpm 100382514 F5076-PSI 3,287.24 G 1 15 to 321 lpm 100382602 F5113-PSI 2,509.79 Carrying Case For Hydraulic Tester Item No. Mfr. No. Series Net Price 100382501 F4934-6085 PFM6-60 PFM6-85 $383.07 100382500 F4934-200 PFM6-200 383.07 Connecting Cables Connection Type Length: 6 ft Length: 15 ft Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 2-Pin female to tinned leads 100382489 F2832-6 $129.68 100382488 F2832-15 $150.82 3-Pin female to tinned leads 100382918 F6234-6 109.69 100382917 F6234-15 131.03 5-Pin female to tinned leads 100382940 F6557-6 109.69 100382939 F6557-15 131.03

Previous Page
Next Page