Applied Product Catalog 2017 2018 Page 831 Industrial Hose, Valves & Process Equipment

831 Industrial Hose, Valves & Process Equipment All Things Industrial Coupling Continued from previous page. Brass Pipe Fitting Item No. Mfr. No. Female Pipe Size (in) Net Price 100183459 3700X2 1/8 $3.04 100183460 3700X4 1/4 3.70 100183461 3700X6 3/8 6.51 100183462 3700X8 1/2 9.25 Item No. Mfr. No. Female Pipe Size (in) Net Price 100183392 3300X2 1/8 $1.67 100183393 3300X4 1/4 2.04 100183395 3300X6 3/8 3.39 100183398 3300X8 1/2 4.46 100183391 3300X12 3/4 11.85 a Does not have counterbore. Hex Head Plug Item No. Mfr. No. Male Pipe Size (in) Net Price 100183363 3152X2 a 1/8 $1.08 100183364 3152X4 1/4 1.57 100183365 3152X6 3/8 2.17 100183366 3152X8 1/2 2.83 100183362 3152X12 3/4 4.10 Hex Nipple Item No. Mfr. No. Male Pipe Size (in) Net Price 100183402 3325X2 1/8 $1.55 100183404 3325X4 1/4 1.87 100183406 3325X6 3/8 2.47 100183409 3325X8 1/2 4.38 100183401 3325X12 3/4 9.01 Tee Brass Fitting Female Tee Reducer Adapter Coupling Hex Head Plug Reducer Coupling Female Elbow Hex Nipple Street Elbow Brass can safely be used with aluminum, copper, steel or iron. Thread sealant or Teflon tape is recommended for a sure seal. Applications: Pneumatic Instrumentation Water Oil Various gases Low-pressure lubrication lines Material: CA360 Brass Temperature Range: -60 F to 200 F Max. Working Pressure: 300 psi Coupling Item No. Mfr. No. Female Pipe Size 1 (in) Net Price 105953979 3710404C a 1/4 $3.72 111896111 3710606C a 3/8 4.22 111896112 3710808C a 1/2 5.70 Female Elbow Item No. Mfr. No. Female Pipe Size 1 (in) Net Price 113340056 3020404C a 1/4 $3.86 Female Tee Item No. Mfr. No. Female Pipe Size 1 (in) Net Price 105944166 3220404C a 1/4 $5.80 Hex Head Plug Item No. Mfr. No. Male Pipe Size 1 (in) Net Price 105966422 1630200C a 1/8 $2.21 105953068 1630400C a 1/4 2.02 105950672 1630600C 3/8 2.51 111903170 1630800C 1/2 3.29 Hex Nipple Item No. Mfr. No. Male Pipe Size 1 (in) Male Pipe Size 2 (in) Net Price 113340072 3700202C a 1/8 $2.16 110470239 3700404C a 1/4 1.92 113340096 3790604C 3/8 1/4 2.79 113340073 3700606C a 3/8 2.84 112557657 3790804C 1/2 1/4 3.49 111896185 3700808C 1/2 4.20 113340074 3701212C 3/4 4.02 Reducer Adapter Item No. Mfr. No. Female Pipe Size 1 (in) Male Pipe Size 1 (in) Net Price 113340083 3750402C a 1/4 1/8 $3.77 111896184 3750604C a 3/8 1/4 3.70 112018952 3750804C 1/2 1/4 4.19 110654753 3750806C 1/2 3/8 3.77 Reducer Coupling Item No. Mfr. No. Female Pipe Size 1 (in) Female Pipe Size 2 (in) Net Price 111896183 3770604C 3/8 1/4 $4.17 Street Elbow Item No. Mfr. No. Female Pipe Size 1 (in) Male Pipe Size 1 (in) Net Price 110636043 3040404C 1/4 $3.72 111903171 3040606C 3/8 5.81 a Lead-free brass available.

Previous Page
Next Page